MARTIN SPROCKET 100BTB30 | AJ8ZBG

MARTIN SPROCKET 100BTB30 Roller Chain Sprocket, 100 Chain, Bushed TB, 30 Teeth, 11.959 Inch Pitch Dia., Steel

Item: AJ8ZBG Model: 100BTB30
In Stock

Get it by Tuesday, Jun 17

€377.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number3020
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationB
Hub Outside Dia.5 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.12.643"
Pitch Dia.11.9585"
Single Strand Tooth Thickness0.692"
Storage Dimension Height2"
Storage Dimension Length12.643"
Storage Dimension Width12.643"
Weight20.5 lbs.

Shipping Info:

Ship weight (kg) 10.827
Ship height (cm)5.08
Ship length (cm)32.11
Ship width (cm)32.11

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 100BTB11 | AJ8YZL 100BTB11114.4368"5.007"1 1/2"1001 1/4"Bushed Bore€125.94
MARTIN SPROCKET 100BTB12 | AJ8YZP 100BTB12124.8296"5.415"1 1/2"1001 1/4"Bushed Bore€139.96
MARTIN SPROCKET 100BTB13 | AJ8YZU 100BTB13135.2232"5.821"1 1/4"1001 1/4"Bushed Bore€153.78
MARTIN SPROCKET 100BTB14 | AJ8YZX 100BTB14145.6174"6.227"1 1/4"1001 1/4"Bushed Bore€177.33
MARTIN SPROCKET 100BTB15 | AJ8ZAA 100BTB15156.0122"6.631"1 3/4"1001 1/4"Bushed Bore€212.94
MARTIN SPROCKET 100BTB16 | AJ8ZAD 100BTB16166.4073"7.034"1 3/4"1001 1/4"Bushed Bore€225.60
MARTIN SPROCKET 100BTB17 | AJ8ZAG 100BTB17176.8027"7.437"1 3/4"1001 1/4"Bushed Bore€235.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100BTB30 Roller Chain Sprocket, 100 Chain, Bushed TB, 30 Teeth, 11.959 Inch Pitch Dia., Steel
€377.23 /unit