Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 100BTB15 | AJ8ZAA

MARTIN SPROCKET 100BTB15 Roller Chain Sprocket, 100 Chain, Bushed TB, 15 Teeth, 6.012 Inch Pitch Dia., Steel

Item: AJ8ZAA Model: 100BTB15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€245.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2517
Chain Number100
Chain Pitch1 1/4"
ConstructionSolid
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 1/2"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth15
Outside Dia.6.631"
Pitch Dia.6.0122"
Single Strand Tooth Thickness0.692"
Storage Dimension Height1 3/4"
Storage Dimension Length6.631"
Storage Dimension Width6.631"
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.45
Ship length (cm)16.84
Ship width (cm)16.84

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 100BTB11 | AJ8YZL 100BTB11114.4368"5.007"1 1/2"1001 1/4"Bushed Bore€125.94
MARTIN SPROCKET 100BTB12 | AJ8YZP 100BTB12124.8296"5.415"1 1/2"1001 1/4"Bushed Bore€139.96
MARTIN SPROCKET 100BTB13 | AJ8YZU 100BTB13135.2232"5.821"1 1/4"1001 1/4"Bushed Bore€153.78
MARTIN SPROCKET 100BTB14 | AJ8YZX 100BTB14145.6174"6.227"1 1/4"1001 1/4"Bushed Bore€177.33
MARTIN SPROCKET 100BTB16 | AJ8ZAD 100BTB16166.4073"7.034"1 3/4"1001 1/4"Bushed Bore€225.60
MARTIN SPROCKET 100BTB17 | AJ8ZAG 100BTB17176.8027"7.437"1 3/4"1001 1/4"Bushed Bore€235.91
MARTIN SPROCKET 100BTB18 | AJ8ZAK 100BTB18187.1985"7.839"1 3/4"1001 1/4"Bushed Bore€242.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100BTB15 Roller Chain Sprocket, 100 Chain, Bushed TB, 15 Teeth, 6.012 Inch Pitch Dia., Steel
€245.70 /unit