MARSON SBL6-16V Blind Rivet Button 3/16 x 1.200 - Pack Of 2000 | AE3CTZ 5CFN0

MARSON SBL6-16V Blind Rivet, 3/16 In Rivet Dia., Steel, 1 1/5 In Rivet Lg., 0.876 In To 1 In Grip Rng, Steel, 2000 Pk

Item: AE3CTZ Model: SBL6-16VCross Ref: 5CFN0
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
CoreHollow
Drill Size#11
Grip Range0.876" to 1"
Head Dia.0.615"
Head Height0.09"
Head StyleLarge Flanged
Hole Size0.192" to 0.196"
Mandrel MaterialSteel
Rivet Dia.3/16"
Rivet Length1 1/5"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength610 lbs.
System Of MeasurementImperial
Tensile Strength870 lbs.
Blind Rivet TypeOpen End
Body Length1 13/64"
Body MaterialSteel
FinishZinc Plated
Head Diameter39/64"
Head TypeFlanged
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.196"
Maximum Material Thickness1"
Minimum Hole Diameter0.192"
Minimum Material Thickness7/8"
Overall Length1 13/64"
Product TypeBlind Rivet
Shank Diameter0.1875"
Shear Strength610 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)17.78
HS code7318230000
Country of OriginCN

Product Details:

    • Core (Hollow)

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD610ABSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUQ 3ZJY2 AD610ABSLF2004/5"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€48.39
POP AD610BSLF200 Blind Rivet 3/16 Diameter 0.800 L - Pack Of 250 | AD3HUT 3ZJY4 AD610BSLF2004/5"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€51.60
POP AD612ABSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUV 3ZJY6 AD612ABSLF2000.925"5/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€79.49
POP AD612BSLF200 Blind Rivet 3/16 Diameter 0.925 L - Pack Of 250 | AD3HUX 3ZJY8 AD612BSLF2000.925"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€61.20
POP AD616ABSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVA 3ZJZ2 AD616ABSLF2001.175"3/8"AluminumAluminumGrade 5052315 lbs.500 lbs.#11250€127.84
POP AD616BSLF200 Blind Rivet 3/16 Diameter 1.175 L - Pack Of 250 | AD3HVC 3ZJZ4 AD616BSLF2001.175"5/8"AluminumSteelGrade 5056315 lbs.500 lbs.#11250€93.15
POP AD62-64BSLF200 Blind Rivet 3/16 Diameter 0.425 L - Pack Of 250 | AD3HVE 3ZJZ6 AD62-64BSLF2000.425"5/8"AluminumSteelGrade 5052350 lbs.505 lbs.#11250€79.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSON SBL6-16V Blind Rivet, 3/16 In Rivet Dia., Steel, 1 1/5 In Rivet Lg., 0.876 In To 1 In Grip Rng, Steel, 2000 Pk