Flat Shipping

Flat Shipping at €24.99 + VAT

MARSHALLTOWN MXS66RED Finishing Trowel Round End 16 x 4 In | AB6XPX 22P267

MARSHALLTOWN MXS66RED Finishing Trowel Round End 16 x 4 In

Item: AB6XPX Model: MXS66REDCross Ref: 22P267
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinishing Trowel
End TypeRound
HandleDurasoft
Handle DesignCurved
Length16"
MaterialHigh Carbon Steel
Width4"
Blade Length16"
Blade MaterialCarbon Steel
Blade ShapeRound
Blade Width4"
Compatible Primary MaterialConcrete
FeaturesLightweight
Handle Length4 1/2"
Handle MaterialDurasoft
Handle StyleCurved
Product TypeRounded Front Trowel

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)9.14
Ship length (cm)41.91
Ship width (cm)11.18
HS code8205595560
Country of OriginUS

Product Variants

ProductModelEnd TypeHandleHandle DesignMaterialPrice
MARSHALLTOWN MXS64RED Finishing Trowel Round End 14 x 4 In | AB6XPZ 22P269 MXS64REDRoundDurasoftCurvedHigh Carbon Steel€71.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN MXS66RED Finishing Trowel Round End 16 x 4 In
€70.44 /unit