Flat Shipping

Flat Shipping at €24.99 + VAT

MARSHALLTOWN 1D Aluminium Hawk 13 x 13 Inch Durasoft Handle | AB6XRW 22P315

MARSHALLTOWN 1D Aluminium Hawk 13 x 13 Inch Durasoft Handle

Item: AB6XRW Model: 1DCross Ref: 22P315
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Hawk
Length13"
Number Of Pieces2
Width13"
Blade MaterialAluminum
Blade ShapeSquare
Handle MaterialDurasoft
Overall Length13"
Overall Width13"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)4.32
Ship length (cm)32.51
Ship width (cm)32.51
HS code8205595560
Country of OriginUS

Product Details:

    • Characteristics: Lightweight, Smoothed and Rounded Edges

Product Variants

ProductModelMPNPrice
MARSHALLTOWN 3D Aluminium Hawk 10 x 10 Inch Durasoft Handle | AB6XRX 22P316 3D3D€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSHALLTOWN 1D Aluminium Hawk 13 x 13 Inch Durasoft Handle
€64.48 /unit