MARS LPV248-1UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 4 ft Opening | CT2GPV

MARS AIR SYSTEMS LPV248-1UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 4 ft Opening

Item: CT2GPV Model: LPV248-1UD-OB-UVPCross Ref: 60NT19
In Stock

Get it by Tuesday, Jun 17

€2,591.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProfile
Control TypeVariable Speed Switch
Dba @ 10 Ft.52 dBA
Depth12 1/2"
Drive TypeDirect Drive
FinishGalvanized, Powder Coat
For Opening Width4 ft.
Frequency60 Hz
Full Load Amps1.8A
Grille MaterialSteel
Heated/not HeatedNot Heated
Height8"
Housing ColorBlack
Housing MaterialSteel
Max. Air Velocity1800 FPM
Max. Air Volume1200 CFM
Max. Mounting Height (environmental)8 ft.
Max. Mounting Height (insects)7 ft.
Mfr. SeriesLVP2 Series
Motor Hp167/1000 hp
Motor TypeContinuous Duty
Nameplate Voltage208/230V AC
Nozzle Width48"
Number Of Motors1
Number Of SpeedsVariable
Phase1
Profile TypeLow Profile
Sanitation CertifiedNo
Ultraviolet Air CleaningYes
WashdownNo
Width48"
Full Load Current1.8A
Hepa Air CleaningNo
Max. Mounting Height - Environmental8 ft.
Max. Mounting Height - Insects7 ft.
Motor Horsepower Per Motor1/6 hp
Overall Depth12 1/2"
Overall Height8"
Overall Width48"
SeriesLVP2 Series
Sound Level @ 10 Ft52 dBA
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 27
Ship height (cm)20.32
Ship length (cm)31.75
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelProfile TypeFor Opening WidthMax. Mounting Height (environmental)PhaseHeightDepthMax. Air VolumeMax. Air VelocityPrice
MARS STD2144-3UD-OB Ambient Air, Profile, For 12 ft Opening, 4326 cfm | CT2GNW STD2144-3UD-OBStandard Profile12 ft.12 ft.110 5/8"13"4326 CFM4247 FPM€3,819.40
MARS STD260-2UG-OB Ambient Air, Profile | CT2GNX STD260-2UG-OBStandard Profile5.5 ft.12 ft.310 5/8"13"2700 CFM6737 FPM€2,206.02
RFQ
MARS STD260-2UH-OB Ambient Air, Profile, For 5 ft Opening, 2700 cfm | CT2GNY STD260-2UH-OBStandard Profile5 ft.12 ft.310 5/8"13"2700 CFM6737 FPM€2,206.02
RFQ
MARS STD260-2UU-OB Ambient Air, Profile, For 5 ft Opening, 2000 cfm | CT2GNZ STD260-2UU-OBStandard Profile5 ft.12 ft.110 5/8"13"2700 CFM6737 FPM€2,166.51
RFQ
MARS STD236-1UA-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 379 cfm, 1 Ph | CT2GPA STD236-1UA-OB-HCPLow Profile3 ft.8 ft.110 5/8"21 1/2"1379 CFM2206 FPM€2,816.44
MARS STD242-1UD-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 418 cfm, 1 Ph | CT2GPB STD242-1UD-OB-HCPLow Profile3.5 ft.8 ft.110 5/8"21 1/2"1418 CFM1945 FPM€2,609.39
MARS STD242-1UA-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 418 cfm, 1 Ph | CT2GPC STD242-1UA-OB-HCPLow Profile3.5 ft.8 ft.110 5/8"21 1/2"1418 CFM1945 FPM€2,478.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS LPV248-1UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 4 ft Opening
€2,591.90 /unit