MARS AIR DOORS LPN248-1UA-OB Air Curtain Low Profile Nsf 37 | AD6FLC 45C647

MARS AIR SYSTEMS LPN248-1UA-OB Air Curtain Low Profile Nsf 37

Item: AD6FLC Model: LPN248-1UA-OBCross Ref: 45C647
In Stock

Get it by Tuesday, Jun 10

€1,219.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Air Curtain
Air Velocity1800 FPM
Air Volume1200 CFM
Dba @ 10 Ft.52 dBA
Depth8 7/8"
Height8"
Housing ColorBlack
Housing FinishGalvanized
Housing MaterialSteel
Max. Amps2.4A
Max. Door Width4 ft.
Max. Mounting Height7 ft.
Motor Enclosure DesignTotally Enclosed Air Over
Motor TypePermanent Split Capacitor
Number Of Motors1
Number Of SpeedsVariable
Phase1
RequiresDoor Limit Switch
Width48"
Control TypeDoor Limit Switch
Full Load Current2.4A
Grille MaterialSteel
Heated/not HeatedNot Heated
Max. Mounting Height - Insects7 ft.
Maximum Speed1550 RPM
Motor EnclosureTotally Enclosed Air Over
Motor Horsepower Per Motor1/6 hp
Nozzle Width48"
Overall Depth9"
Overall Height8"
Overall Width48"
Profile TypeLow Profile
Sanitation CertifiedYes
StandardsANSI/NSF 37, ETL LISTED
Ultraviolet Air CleaningNo

Shipping Info:

Ship weight (kg) 19.5075
Ship height (cm)33.66
Ship length (cm)134.62
Ship width (cm)29.85
HS code8419500000
Country of OriginUS

Product Variants

ProductModelDba @ 10 Ft.Number Of SpeedsMotor TypeMax. AmpsHousing ColorHousing MaterialPhaseHeightPrice
MARS AIR DOORS LPN236-1UA-OB Air Curtain Low Profile Nsf 37 | AD6FLA 45C645 LPN236-1UA-OB49 dBAVariablePermanent Split Capacitor2.4ABlackSteel18"€1,068.81
MARS AIR DOORS LPN242-1UA-OB Air Curtain Low Profile Nsf 37 | AD6FLB 45C646 LPN242-1UA-OB50 dBAVariablePermanent Split Capacitor2.4ABlackSteel18"€1,090.11
MARS AIR DOORS LPN272-1UA-OB Air Curtain Low Profile Nsf 37 | AD6FLD 45C648 LPN272-1UA-OB53 dBAVariablePermanent Split Capacitor2.6ABlackSteel18"€1,533.48
RFQ
MARS AIR DOORS LPN284-2UA-OB Air Curtain 2100 cfm 115V 4.8A | AH6FBX 35YU56 LPN284-2UA-OB53 dBA1Dual Shaft4.8ABlackSteel18"€2,411.85
MARS AIR DOORS LPN284-2UD-OB Air Curtain 2100 cfm 208/230V 2.4/2.4A | AH6FBY 35YU57 LPN284-2UD-OB53 dBA1Dual Shaft2.4ABlackSteel18"€2,411.85
MARS AIR DOORS LPN296-2UA-OB Air Curtain 2400 cfm 115V 4.8A | AH6FBZ 35YU58 LPN296-2UA-OB53 dBA1Dual Shaft4.8ABlackSteel18"€2,510.07
MARS AIR DOORS LPN296-2UD-OB Air Curtain 2400 cfm 208/230V 2.4/2.4A | AH6FCA 35YU59 LPN296-2UD-OB53 dBA1Dual Shaft2.4ABlackSteel18"€2,510.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS LPN248-1UA-OB Air Curtain Low Profile Nsf 37
€1,219.14 /unit