MARS AIR DOORS 19-118 Motor Control Panel 208/230/460v | AC6CKM 32V387

MARS AIR SYSTEMS 19-118 Motor Control Panel 208/230/460v

Item: AC6CKM Model: 19-118Cross Ref: 32V387
In Stock

Get it by Tuesday, Jun 10

€2,133.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Control Panel
Depth12 3/8"
Frequency50/60 Hz
Height6 3/8"
Phase3
Width12 3/8"
Compatible With Grainger Part Number32V309, 32V310, 32V311, 32V312
Full Load Current9.9A
Housing MaterialSteel
Overall Depth12 3/8"
Overall Height6 3/8"
Overall Width12 3/8"
Product TypeAir Curtain Motor Control Panel
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)21.59
Ship length (cm)33.02
Ship width (cm)33.02
HS code8537109070
Country of OriginUS

Product Variants

ProductModelDepthPhaseHeightFrequencyVoltagePrice
MARS AIR DOORS 19-101 Motor Control Panel 208/230 3 Ph | AC6CKE 32V380 19-10110 3/8"36 3/8"50/60 Hz208/230V€1,169.92
MARS AIR DOORS 19-102 Motor Control Panel 460v 3 Ph | AC6CKF 32V381 19-10210 3/8"36 3/8"50/60 Hz-€1,162.93
MARS AIR DOORS 19-111 Motor Control Panel 208/230/460v | AC6CKG 32V382 19-11110 3/8"36 3/8"50/60 Hz-€1,679.58
MARS AIR DOORS 19-113 Motor Control Panel 208/230 3 Ph | AC6CKH 32V383 19-11310 3/8"36 3/8"50/60 Hz208/230V€1,679.57
MARS AIR DOORS 19-115 Motor Control Panel 460v 3 Ph | AC6CKJ 32V384 19-11510 3/8"36 3/8"50/60 Hz-€1,679.58
MARS AIR DOORS 19-117 Motor Control Panel 208/230/460v | AC6CKK 32V385 19-11710 3/8"36 3/8"50/60 Hz-€1,679.58
MARS AIR DOORS 19-116 Motor Control Panel 460v 3 Ph | AC6CKL 32V386 19-11612 3/8"36 3/8"50/60 Hz-€2,117.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS 19-118 Motor Control Panel 208/230/460v
€2,133.61 /unit