Flat Shipping

Flat Shipping at €24.99 + VAT

MARLBORO 4PNY6 Continuous Hinge Natural 6 Feet Length 3 Inch Width | AD9DJF

MARLBORO 4PNY6 Continuous Hinge Natural 6 Feet Length 3 Inch Width

Item: AD9DJF Model: 4PNY6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€41.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiano Hinge
ColorNatural
Door Leaf Height72"
Door Leaf Thickness0.075"
Door Leaf Width1 1/2"
FeaturesCorrosion Resistant
FinishNatural
Frame Leaf Height72"
Frame Leaf Thickness0.075"
Frame Leaf Width1 1/2"
HardwareNot Included
HolesWithout
Holes Per Leaf0
Hospital TipNo
Knuckle Length1/2"
Leaf Thickness0.075"
Length6"
Ligature ResistantNo
MaterialAluminum
MountingFull Surface
OrientationNon Handed
Overall Knuckle Height1/2"
Overall Width3"
Pin Dia.0.188" , 3/16"
Pin MaterialAluminum
Pin TypeRemovable
Range Of Motion270°
Width3"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Overall Height72"

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)0.86
Ship length (cm)182.88
Ship width (cm)4.57
HS code8302106090
Country of OriginUS

Product Variants

ProductModelMaterialPin Dia.Frame Leaf WidthFrame Leaf ThicknessFinishPin TypePin MaterialLeaf ThicknessPrice
MARLBORO 4PND3 Continuous Hinge 1 Feet Length 3 Inch Width | AD9DGP 4PND3Steel5/8"--MillRemovableSteel1/4"€76.37
MARLBORO 4PNF1 Continuous Hinge 3 Feet Length 3 Inch Width | AD9DGQ 4PNF1Steel1/4"--MillRemovableBrass0.09"€28.47
MARLBORO 4PNH1 Continuous Hinge 8 Feet Length 3 Inch Width | AD9DGU 4PNH1Stainless Steel1/8"1 1/2"0.05"-RemovableSteel0.05"€92.27
RFQ
MARLBORO 4PNJ3 Continuous Hinge 3 Feet Length 1-1/16 Inch Width | AD9DGV 4PNJ3Stainless Steel0.094"17/32"1/25"-RemovableStainless Steel1/25"€13.96
MARLBORO 4PNL5 Continuous Hinge 3 Feet Length 1-1/2 Inch Width | AD9DGX 4PNL5Stainless Steel1/8"---RemovableStainless Steel0.06"€26.56
MARLBORO 4PNL7 Continuous Hinge 8 Feet Length 1-1/2 Inch Width | AD9DGZ 4PNL7Stainless Steel1/8"3/4"0.06"-RemovableStainless Steel0.06"€69.71
RFQ
MARLBORO 4PNL8 Continuous Hinge 3 Feet Length 2 Inch Width | AD9DHA 4PNL8Stainless Steel1/8"---RemovableStainless Steel0.06"€34.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARLBORO 4PNY6 Continuous Hinge Natural 6 Feet Length 3 Inch Width
€41.23 /unit