Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2H630 Mounting Bracket | AB9ZUX

DAYTON 2H630 Mounting Bracket

Item: AB9ZUX Model: 2H630
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL-Shaped Mounting Bracket
FunctionAttaches To Face Of Gear Box To Provide Floor, Wall Or Ceiling Mount
Compatible Gearmotor Grainger Part Number2H581, 2H583, 2H585, 2H588, 2H590, 2H592, 2H594, 2H618, 6Z413, 6Z418
Includes(2) Steel Brackets, (4) Screws
Product TypeL-Shaped Mounting Bracket

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.05
Ship length (cm)12.19
Ship width (cm)4.83
HS code8503009520
Country of OriginUS

Product Details:

    • Use with Gearmotors (2H588, 2H590, 2H592, 2H594, 2H618, 6Z413 through 6Z418, 2H585, 2H583, 2H581)

Product Variants

ProductModelMPNPrice
DAYTON 2A754 Bracket Mounting | AB8WMW 2A7542A754€36.50
DAYTON 6XF03 Mounting Bracket | AF2QYT M1760014.00M1760014.00€71.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2H630 Mounting Bracket
€55.57 /unit