Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM K000LDS9EO Osha Lead Standards For Industry Dvd Kit | AE9ADX 6GWN1

MARCOM K000LDS9EO Osha Lead Standards For Industry Dvd Kit

Item: AE9ADX Model: K000LDS9EOCross Ref: 6GWN1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€576.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompliance Training Kit
FormatDVD
LanguageEnglish
Includes(30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Exposure Assessment and Air Monitoring, Hygiene and Housekeeping, Leader's Guide, Medical Surveillance, Personal Protective Equipment, Scheduling Forms, Topics Covered Include PELs, Training Certificate, TWAS and Action Levels
Number Of Users SupportedUnlimited
Product TypeTraining Kit
Subject MatterChemical Safety
Supported LanguagesEnglish
User TypeEmployee

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Variants

ProductModelFormatLanguagePrice
MARCOM V000LDS9EO Osha Lead Standards For Industry Dvd | AE9AEU 6GWR4 V000LDS9EODVDEnglish€267.96
MARCOM K0001039ET Osha Lead Standards Construction Dvd Kit | AE9AFH 6GWU1 K0001039ETDVDEnglish€499.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM K000LDS9EO Osha Lead Standards For Industry Dvd Kit
€576.69 /unit