Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM K0001039ET Osha Lead Standards Construction Dvd Kit | AE9AFH 6GWU1

MARCOM K0001039ET Osha Lead Standards Construction Dvd Kit

Item: AE9AFH Model: K0001039ETCross Ref: 6GWU1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€584.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Training Kit
FormatDVD
LanguageEnglish
Includes(30) Employee Booklets, (5) Posters, Compliance Manual, DVD, Employee Quiz, Exposure Assessment and Air Monitoring, Hygiene and Housekeeping, Leader's Guide, Medical Surveillance, Personal Protective Equipment, Scheduling Forms, Topics Covered Include PELs, Training Certificate, TWAS and Action Levels
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesTraining Information
Subject MatterChemical Safety
Supported LanguagesEnglish
User TypeEmployee

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Variants

ProductModelFormatLanguagePrice
MARCOM K000LDS9EO Osha Lead Standards For Industry Dvd Kit | AE9ADX 6GWN1 K000LDS9EODVDEnglish€510.27
MARCOM V000LDS9EO Osha Lead Standards For Industry Dvd | AE9AEU 6GWR4 V000LDS9EODVDEnglish€267.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM K0001039ET Osha Lead Standards Construction Dvd Kit
€584.15 /unit