Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM B000EPL0EX Training DVD Emergency Planning PK15 | AH2GQM 28AC50

MARCOM B000EPL0EX Training DVD Emergency Planning PK15

Item: AH2GQM Model: B000EPL0EXCross Ref: 28AC50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBook/Booklet
Book TitleEmergency Planning
Depth3/4"
Height8"
LanguageEnglish
Number Of Pages16
Subject MatterEmergency Preparedness
Width5"
FormatBook
IncludesEmployee Quiz
Number Of Users SupportedUnlimited
Product TypeBooklet
ProvidesTraining Information
Supported LanguagesEnglish
User TypeEmployee

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Video Length : No Video
    • Provides: Training Information

Product Variants

ProductModelNumber Of PagesSubject MatterLanguageRegulations CoveredHeightDepthSupported LanguagesFormatPkg. Qty.Price
MARCOM B0001710EX Aerial Lifts Aerial Lifts English PK15 | AG9JWN 20RR31 B0001710EX16Aerial LiftsEnglish-2"12"--15€28.63
MARCOM B000BAC0EM Training DVD Back Safety English PK15 | AH2GNR 28AC04 B000BAC0EM16Back Safety, ErgonomicsEnglish-8"3/4"--1€42.27
MARCOM B000CGC0EM Training DVD Compressed Gas Cylinder PK15 | AH2GNT 28AC05 B000CGC0EM16Chemical SafetyEnglish-8"3/4"--15€24.63
MARCOM B0000210EM Training DVD Compositeuter Workstation PK15 | AH2GNU 28AC06 B0000210EM16Workplace SafetyEnglish-8"3/4"--15€26.04
MARCOM B000DRV0EM Training DVD Driving Safety English PK15 | AH2GNX 28AC09 B000DRV0EM16Driving SafetyEnglish-8"3/4"--1€42.27
MARCOM B0000520EM Booklet Drug/Alcohol for Employee PK15 | AH2GNY 28AC10 B0000520EM16Alcohol And DrugsEnglish-8"3/4"English, SpanishBook15€26.31
MARCOM B0000530EM Booklet Drug/Alcohol Abuse for MGR PK15 | AH2GNZ 28AC11 B0000530EM16Alcohol And DrugsEnglish-8"3/4"English, SpanishBook15€26.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM B000EPL0EX Training DVD Emergency Planning PK15
€27.22 /pack