JAMCO MD460-BL Ventilated Storage Cabinet Ventilated | AA8KCY 18H008

JAMCO MD460BL Ventilated Storage Cabinet Ventilated

Item: AA8KCY Model: MD460BLCross Ref: 18H008
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,610.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVentilated Storage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
ColorBlack
Door TypeVentilated
FinishPowder Coat
Locking SystemPadlock Hasp
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth36"
Overall Height54"
Overall Width60"
Shelf Capacity1500 lbs.
Strength RatingHeavy Duty
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeLegs
Body Panel TypeVentilated
Cabinet ColorBlack
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Door Locking Points1
Duty RatingSuper Duty
Frame AssembledAssembled
Load Capacity Per Shelf1500 lbs.
Lock TypePadlock Hasp
Panel Material Thickness12 ga.

Shipping Info:

Ship weight (kg) 279.9
Ship height (cm)137.16
Ship length (cm)152.4
Ship width (cm)121.92
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesNumber Of DoorsDoor TypeColorAssembled/unassembledPrice
JAMCO MA248-BL Ventilated Storage Cabinet Ventilated | AA8KBV 18G981 MA248BL48"24"54"12VentilatedBlackAssembled€2,089.26
RFQ
JAMCO MA260-BL Ventilated Storage Cabinet Ventilated | AA8KBW 18G982 MA260BL60"24"54"12VentilatedBlackAssembled€2,234.61
RFQ
JAMCO MA360-BL Ventilated Storage Cabinet Ventilated | AA8KBY 18G984 MA360BL60"30"54"12VentilatedBlackAssembled€2,337.18
RFQ
JAMCO MA448-BL Ventilated Storage Cabinet Ventilated | AA8KBZ 18G985 MA448BL48"36"54"12VentilatedBlackAssembled€2,311.23
RFQ
JAMCO MA460-BL Ventilated Storage Cabinet Ventilated | AA8KCA 18G986 MA460BL60"36"54"12VentilatedBlackAssembled€2,451.24
RFQ
JAMCO MA472-BL Ventilated Storage Cabinet Ventilated | AA8KCB 18G987 MA472BL72"36"54"12VentilatedBlackAssembled€2,658.41
RFQ
JAMCO MB248-BL Ventilated Storage Cabinet Ventilated | AA8KCC 18G988 MB248BL48"24"54"22VentilatedBlackAssembled€2,745.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JAMCO MD460BL Ventilated Storage Cabinet Ventilated
€3,610.17 /unit