Flat Shipping

Flat Shipping at €24.99 + VAT

MARATHON 00025 Flat Free Pu Wheel 2.80/2.50-4 275 Lb. | AD6NCN 46G082

MARATHON 00025 Flat Free Pu Wheel 2.80/2.50-4 275 Lb.

Item: AD6NCN Model: 00025Cross Ref: 46G082
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Free Polyurethane Wheel
Bore Dia.5/8"
Capacity275 lbs.
Fits Axle5/8"
Frame FinishPowder Coated
Hub ColorGray
Hub MaterialSteel
Hub TypeOffset
Hub Width2.219"
Load Rating275 lbs.
Non-markingYes
Tire Rim Dia.4.656"
Tire Sidewall No.2.80/2.50-4
Tire Thickness1.969"
TreadSawtooth
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel Dia.8.609"
Wheel Width3.016"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)21.84
Ship length (cm)21.84
Ship width (cm)9.02
HS code8716905040
Country of OriginCN

Product Details:

    • Tread Color (Black)

Product Variants

ProductModelWheel Dia.Wheel WidthTreadLoad RatingWheel Bearing TypeNon-markingPrice
MARATHON 33101 Flat Free Pu Wheel 6 x 2 Inch 150 Lb. | AD6NCL 46G080 331016.156"1.953"Sawtooth150 lbs.BallYes€13.55
MARATHON 33102 Flat Free Pu Wheel 8 x 2 Inch 150 Lb. | AD6NCM 46G081 331027.953"7.953"Sawtooth150 lbs.BallYes€21.89
MARATHON 00026 Flat Free Pu Wheel 2.80/2.50-4 275 Lb. | AD6NCP 46G083 000268.531"3"Sawtooth275 lbs.BallYes€23.68
MARATHON 01014 Flat Free Pu Wheel 9 x 3.50-4. 300 Lb. | AD6NCQ 46G084 010149.312"3 1/4"Smooth300 lbs.BallYes€29.60
MARATHON 30030 Flat Free Pu Wheel 4.10/3.50-4 300 Lb. | AD6NCR 46G085 3003010.406"3 3/8"Sawtooth300 lbs.BallYes€29.62
MARATHON 30031 Flat Free Pu Wheel 4.10/3.50-4 300 Lb. | AD6NCT 46G086 3003110.406"3 3/8"Sawtooth300 lbs.BallYes€29.40
MARATHON 00126 Flat Free Pu Wheel 4.10/3.50-6 400 Lb. | AD6NCU 46G087 0012612.406"3 7/8"Sawtooth400 lbs.BallYes€48.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON 00025 Flat Free Pu Wheel 2.80/2.50-4 275 Lb.
€25.02 /unit