MARATHON MOTORS 56T17G15545 Hazardous Location Motor 3-phase Tefc 3/4 Hp T3b | AB3JNZ 1TUG8

MARATHON MOTORS 56T17G15545 Hazardous Location Motor, Continuous, 3/4 HP, 1725 RPM, 230/460 VAC

Item: AB3JNZ Model: 56T17G15545Cross Ref: 1TUG8
In Stock

Get it by Friday, Jun 13

€861.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.40°C
Conduit Box LocationExterior
Duty CycleContinuous
Enclosure TypeTotally Enclosed Fan Cooled
Frame56C
Frame MaterialSteel
Frequency50/60 Hz
Hazardous Location Class1C, D/2E, F, G
Hp3/4 hp
IncludesConduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Insulation ClassClass B
Lead Length6"
Motor ApplicationHazardous Location
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor TypeThree Phase
Nameplate Rpm1725 RPM
Nema DesignB
Nominal Efficiency85.5%
Overall Length13 3/4"
Phase3
Shaft Dia.5/8"
Shaft Length1 7/8"
Temp. CodeT3B

Shipping Info:

Ship weight (kg) 13.986
Ship height (cm)26.92
Ship length (cm)40.89
Ship width (cm)37.85
HS code8501514040
Country of OriginMX

Product Variants

ProductModelHpNameplate RpmHazardous Location ClassFrameMotor Mounting TypeVoltageFrame MaterialShaft Dia.Price
MARATHON MOTORS 56T11G15515 Hazardous Location Motor 3-phase Tefc 1/3 Hp T3b | AB3JNE 1TUD1 56T11G155151/3 hp1140 RPM1C, D/2E, F, G56--Steel5/8"€733.35
MARATHON MOTORS 56T11G15517 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNG 1TUD3 56T11G155171/2 hp1140 RPM1C, D/2E, F, G56--Steel5/8"€621.46
MARATHON MOTORS 56T11G15518 Hazardous Location Motor 3-phase Tefc 3/4 Hp T3b | AB3JNJ 1TUD6 56T11G155183/4 hp1140 RPM1C, D/2E, F, G56H--Steel5/8"€961.21
MARATHON MOTORS 56T17E15516 Hazardous Location Motor 3-phase Tenv 1/3 Hp T3b | AB3JNM 1TUE4 56T17E155161/3 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€639.99
MARATHON MOTORS 56T17G15550 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNN 1TUE5 56T17G155501/2 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€693.70
MARATHON MOTORS 56T17G15551 Hazardous Location Motor 3-phase Tefc 3/4 Hp T3b | AB3JNP 1TUE6 56T17G155513/4 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€596.40
MARATHON MOTORS 56T17G15536 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNU 1TUG1 56T17G155361/2 hp1725 RPM1C, D/2E, F, G56C--Steel5/8"€711.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 56T17G15545 Hazardous Location Motor, Continuous, 3/4 HP, 1725 RPM, 230/460 VAC
€861.10 /unit