MARATHON MOTORS 444TTFCD6036 General Purpose Motor, 125 hp, 3 Phase, 1790 Rpm, 460VAC, 444T Frame | CH6JWM 44Z392

MARATHON MOTORS 444TTFCD6036 444TTFCD6036BB / GT1049A General Purpose Motor, 125/100 HP, 3 Phase, 60/50 Hz, 460 and 380V, 1800 and 1500 RPM

Item: CH6JWM Model: 444TTFCD6036Cross Ref: 44Z392 / 444TTFCD6036BB / GT1049A
In Stock

Get it by Tuesday, Jun 10

€11,013.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC003A
Duty CycleContinuous
Efficiency95.4%
Efficiency GroupPremium
Frame444T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps140A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp125 hp
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1790 RPM
Nema DesignB
No. Of Speeds1
Overall Length46 11/16"
Part Winding Start CapableYes
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.3 3/8"
Shaft Length8 1/2"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC
Ins. ClassClass F
Length Less Shaft38 3/16"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
StandardsCSA CERTIFIED, UL LISTED
Weight1588 lbs.

Shipping Info:

Ship weight (kg) 767.25
Ship height (cm)67.95
Ship length (cm)126.26
Ship width (cm)88.72
HS code8501534080
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyFull Load AmpsFrameShaft Dia.EfficiencyPrice
MARATHON MOTORS 182TTFCD6001 Motor 3-phase 3 Hp 3535 Rpm 230/460v | AD6EFM 44Z310 / GT1009 / 182TTFC6001 182TTFCD6001230/460V AC3530 RPM3 hp60 Hz8.2/4.1A182T1 1/8"86.5%€692.79
MARATHON MOTORS 256TTFCD6001 Motor 3-phase 20 Hp 3550 Rpm 208-230/460v | AD6EGZ 44Z344 / GT1024 / 256TTFCA6001 256TTFCD6001230/460V AC3540 RPM20 hp60 Hz47.5/23.7A256T1 5/8"91%€1,730.90
MARATHON MOTORS 326TTFCD6030 Motor 3-phase 50 Hp 1780 Rpm 575v | AD6EHY 44Z367 / GT1137 / 326TTFCA6030 326TTFCD6030575V AC1782 RPM50 hp60 Hz47A326T2 1/8"94.5%€3,449.88
MARATHON MOTORS 145TTFC6027 General Purpose Motor, 2 hp, 3 Phase, 1730 Rpm, 230/460VAC, 145T Frame | CH6HVH 53UF10 145TTFC6027230/460V AC1730 RPM2 hp50/60 Hz5/2.5A145T7/8"86.5%€717.98
MARATHON MOTORS 184TTFCD6005 General Purpose Motor, 5 hp, 3 Phase, 3525 Rpm, 575VAC, 184T Frame | CH6HZC 44Z317 184TTFCD6005575V AC3525 RPM5 hp60 Hz5A184T1 1/8"89.5%€823.75
MARATHON MOTORS 326TSTFCD6001 General Purpose Motor, 50 hp, 3 Phase, 3568 Rpm, 230/460VAC, 326Ts Frame | CH6JNU 44Z364 326TSTFCD6001230/460V AC3568 RPM50 hp60 Hz113/56.5A326TS1 7/8"95.8%€3,720.86
MARATHON MOTORS 364TTFCD6036 General Purpose Motor, 60 hp, 3 Phase, 1782 Rpm, 230/460VAC, 364T Frame | CH6JPJ 44Z372 364TTFCD6036230/460V AC1782 RPM60 hp60 Hz138/69A364T2 3/8"95%€4,823.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 444TTFCD6036 444TTFCD6036BB / GT1049A General Purpose Motor, 125/100 HP, 3 Phase, 60/50 Hz, 460 and 380V, 1800 and 1500 RPM
€11,013.33 /unit