MARATHON MOTORS 286TTFCD6028 Motor 3-phase Tefc 30 Hp 1780 Rpm 230/460v | AD4WKL 44P082 / GT1231 / 286TTFCA6028

MARATHON MOTORS 286TTFCD6028 GT1231 / 286TTFCA6028 / 286TTFCD6028CB / GT1231A General Purpose Motor, 30/25 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AD4WKL Model: 286TTFCD6028Cross Ref: 44P082 / GT1231 / 286TTFCA6028 / 286TTFCD6028CB / GT1231A
In Stock

Get it by Thursday, Jun 12

€2,416.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Cc NumberCC003A
Duty CycleContinuous
Efficiency94.1%
Efficiency GroupPremium
Frame286TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps71/35.5A
Hp30 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1770 RPM
Nema DesignB
No. Of Speeds1
Overall Length28 1/8"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 7/8"
Shaft Length4 5/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Hz60 Hz
Ins. ClassClass F
Length Less Shaft23 1/2"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nominal Efficiency95.4%
StandardsCE, CSA, UL LISTED
Weight504 lbs.

Shipping Info:

Ship weight (kg) 198.45
Ship height (cm)71.48
Ship length (cm)80.7
Ship width (cm)71.2
HS code8501528040
Country of OriginMX

Product Details:

    • Supersedes Marathon - U726 / 286TTFPA4028

Product Variants

ProductModelNameplate RpmHpFull Load AmpsMounting TypeFrameFrame MaterialShaft Dia.EfficiencyPrice
MARATHON MOTORS 182TTFBD6003 Motor 3-phase Tefc 3 Hp 3532 Rpm 230/460v | AD4WHR 44P039 / GT1209 / 182TTFB6003 182TTFBD60033530 RPM3 hp8.2/4.1ARigid Base182TCSteel1 1/8"86.5%€696.78
MARATHON MOTORS 184TTFBD6004 Motor Tefc 5 Hp 3535 Rpm 208-230/460v | AD4WHZ 44P048 / GT1312 / 184TTFB6004 184TTFBD60043525 RPM5 hp12.4/6.2AFace184TCSteel1 1/8"91%€734.11
MARATHON MOTORS 215TTFBD6003 Motor 3-phase Tefc 10 Hp 3540 Rpm 230/460v | AD4WJW 44P068 / GT1218 / 215TTFBA6003 215TTFBD60033518 RPM10 hp23.6/11.8ARigid Base215TCSteel1 3/8"90.2%€1,157.79
MARATHON MOTORS 284TTFCD6028 Motor 3-phase Tefc 25 Hp 1780 Rpm 230/460v | AD4WKJ 44P080 / GT1228 / 284TTFCA6028 284TTFCD60281772 RPM25 hp60/30ARigid Base284TCCast Iron1 7/8"93.6%€2,306.95
MARATHON MOTORS 184TTFBD6003 General Purpose Motor, 5 hp, 3 Phase, 3525 Rpm, 230/460VAC, 184Tc Frame | CH6HZA 44P047 184TTFBD60033525 RPM5 hp12.4/6.2A-184TCSteel1 1/8"87.5%€726.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 286TTFCD6028 GT1231 / 286TTFCA6028 / 286TTFCD6028CB / GT1231A General Purpose Motor, 30/25 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€2,416.56 /unit