MARATHON MOTORS 284TTFNA7240 Cooling Tower Motor 3-phase Tefc 20 And 5 Hp | AF6MGH 19YR31 / Y385

MARATHON MOTORS 284TTFNA7240 Y385 / 284TTFNA7240AA Cooling Tower Motor, 20 and 5 HP, 3 Phase, 60 Hz, 460V, 1800 and 1800 RPM

Item: AF6MGH Model: 284TTFNA7240Cross Ref: 19YR31 / Y385 / 284TTFNA7240AA
In Stock

Get it by Wednesday, Jun 11

€5,055.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
BearingsBall
Body Dia.15 1/16"
Cc NumberCC003A
ColorBlue
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Dia.15 1/16"
Diameter15 1/16"
DutyContinuous
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
FeaturesExtended Grease Tubes, Forsheda Seals On Both Ends, Regreasable, Shaft Slinger, T Drains Provided For Effective Drainage
FinishEpoxy Coated
Frame284T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps8.5/24A
Hp20 hp, 5 hp
Insulation ClassClass F
Length26 1/5"
Length Less Shaft21 3/16"
Motor ApplicationCooling Tower
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
No. Of Speeds2
Nominal Efficiency91.7%
Number Of Speeds2
Output Wattage14900 W
Overall Length26 3/16"
Phase3
Rpm1775/880 RPM
Service Factor1.15
Shaft Dia.1 7/8"
Shaft Length4 13/16"
Shaft TypeKeyed
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage460V AC
Ins. ClassClass F
Motor BearingsBall
Output Watts14900 W
StandardsCE LISTED, CSA CERTIFIED, UL RECOGNIZED
Weight489 lbs.

Shipping Info:

Ship weight (kg) 220.05
Ship height (cm)62.26
Ship length (cm)88.9
Ship width (cm)66.04
HS code8501528040
Country of OriginUS

Product Variants

ProductModelHpFrameRpmFull Load AmpsNominal EfficiencyShaft Dia.Shaft LengthDia.Price
MARATHON MOTORS 286TTFNA7260 Cooling Tower Motor 3-phase Tefc 25 And 6-1/4 Hp | AF6MGJ 19YR32 / Y386 286TTFNA726025 hp, 6 1/4 hp286T1775/880 RPM11/31A91.7%1 7/8"4 13/16"15 1/16"€5,899.27
MARATHON MOTORS 324TTFS7290 Cooling Tower Motor 3-phase Tefc 30 And 7-1/2 Hp | AF6MGK 19YR33 / Y387 324TTFS729030 hp, 7 1/2 hp324T1785/888 RPM35/11.2A91%2 1/8"5 1/2"18 3/16"€7,200.58
MARATHON MOTORS 365TTFS9230 Cooling Tower Motor 3-phase Tefc 60 And 15 Hp | AF6MZJ 19YR36 / Y390 365TTFS923060 hp, 15 hp365T1780/885 RPM74.5/25A92.4%2 3/8"6 1/8"20"€16,562.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 284TTFNA7240 Y385 / 284TTFNA7240AA Cooling Tower Motor, 20 and 5 HP, 3 Phase, 60 Hz, 460V, 1800 and 1800 RPM
€5,055.34 /unit