MARATHON MOTORS 256TTFCD6037 Close-coupled Pump Motor 3-phase Tefc 20hp 230/460v | AF8PVE 29FH46 / GT3425A / 256TTFCA6037

MARATHON MOTORS 256TTFCD6037 GT3425A / 256TTFCA6037 / 256TTFCD6037BB Close Coupled Pump Motor, 20/15 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AF8PVE Model: 256TTFCD6037Cross Ref: 29FH46 / GT3425A / 256TTFCA6037 / 256TTFCD6037BB
In Stock

Get it by Tuesday, Jun 10

€3,104.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.13 4/5"
Bolt Circle Dia.7 1/4"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency93%
Efficiency GroupPremium
Frame MaterialCast Iron
Frame Type256JP
Frequency50/60 Hz
Full Load Amps48.5/24.2A
Hp20 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignJP Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1770 RPM
Nema DesignB
No. Of Speeds1
Overall Height15 15/16"
Overall Length30 3/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/4"
Shaft Length8 3/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft22 3/8"
Motor BearingsBall
Motor Frame MaterialCast Iron
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight364 lbs.

Shipping Info:

Ship weight (kg) 132.9615
Ship height (cm)71.48
Ship length (cm)80.7
Ship width (cm)71.2
HS code8501528040
Country of OriginMX

Product Variants

ProductModelHpRpm RangeNameplate RpmShaft Dia.Frame MaterialOverall LengthEfficiencyShaft LengthPrice
MARATHON MOTORS 213TTFBD6012 Close-coupled Pump Motor 3-phase Tefc 7-1/2hp | AF8PUP 29FH32 / GT3415A / 213TTFB6012 213TTFBD60127 1/2 hp3001-3600 RPM3520 RPM1 1/4"Steel24"90.2%8 1/8"€1,474.41
MARATHON MOTORS 254TTFCD6037 Close-coupled Pump Motor 3-phase Tefc 15hp 230/460v | AF8PVA 29FH42 / GT3422A / 254TTFCA6037 254TTFCD603715 hp1701-1800 RPM1770 RPM1 1/4"Steel29"92.4%8 3/8"€2,472.43
MARATHON MOTORS 256TTFCD6012 Close-coupled Pump Motor 3-phase Tefc 20hp 230/460v | AF8PVC 29FH44 / GT3424A / 256TTFCA6012 256TTFCD601220 hp3001-3600 RPM3540 RPM1 3/8"Cast Iron30 3/4"91%8 3/8"€2,790.92
MARATHON MOTORS 284TTFCD6037 Close-coupled Pump Motor 3-phase Tefc 25hp 230/460v | AF8PVJ 29FH50 / GT3428A / 284TTFCA6037 284TTFCD603725 hp1701-1800 RPM1770 RPM1 3/8"Cast Iron30 3/8"93.6%8 5/8"€3,506.51
MARATHON MOTORS 286TTFCD6012 Close-coupled Pump Motor 3-phase Tefc 30hp 230/460v | AF8PVL 29FH52 / GT3430A / 286TTFCA6012 286TTFCD601230 hp3001-3600 RPM3550 RPM1 1/4"Cast Iron31 7/8"91.7%8 3/8"€3,290.22
MARATHON MOTORS 286TTFCD6037 Close-coupled Pump Motor 3-phase Tefc 30hp 230/460v | AF8PVN 29FH54 / GT3431A / 286TTFCA6037 286TTFCD603730 hp1701-1800 RPM1770 RPM1 1/4"Cast Iron31 7/8"93.6%8 3/8"€3,670.82
MARATHON MOTORS 326TTFCD6037 Close-coupled Pump Motor 3-phase Tefc 50hp 230/460v | AF8PWQ 29FH62 / GT3437A / 326TTFCA6037 326TTFCD603750 hp1701-1800 RPM1780 RPM1 3/8"Cast Iron35 7/16"94.5%11"€5,382.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 256TTFCD6037 GT3425A / 256TTFCA6037 / 256TTFCD6037BB Close Coupled Pump Motor, 20/15 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€3,104.72 /unit