MARATHON MOTORS 215THTS8071 Vector Motor 3-phase 10hp 230/460v | AF8KFY 26VT69 / Y991

MARATHON MOTORS 215THTS8071 Y991 / 215THTS8071AN Inverter Duty Brake Motor, 10 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM

Item: AF8KFY Model: 215THTS8071Cross Ref: 26VT69 / Y991 / 215THTS8071AN
In Stock

Get it by Tuesday, Jun 10

€3,712.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
ApplicationCrane
BaseRigid
Base TypeRigid Base
Bearing TypeBall
BearingsBall
Break-down Torque119 lbs.-ft.
Conduit Box LocationExterior
Conduit Box PositionF1, F2
DutyContinuous
Duty CycleContinuous
Efficiency91%
Efficiency GroupEpact
Encoder AcceptableYes
Encoder Shaft1 1/8" x 1 7/16"
Encoder Shaft Dimension1 1/8" x 1 7/16"
Encoder Shaft Dimensions1 1/8" x 1 7/16"
FinishEnamel
Frame215TC
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps26/13A
Full Load Torque50 lbs.-ft.
Hp10 hp
Includes140% Rated Spring Set Self Adjusting Nema 2 Disk Brake
Insulation ClassClass F
Max. Operating Frequency120 Hz
Max. Rpm1800 RPM
Motor ApplicationCrane
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
Nema DesignA
No. Of Speeds1
Number Of Speeds1
Overall Length28 13/16"
Phase3
Service Factor1
Shaft Dia.1 3/8"
Shaft Length3 1/8"
Speed Ratio2000:1
Thermal ProtectionThermostat
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.
Ins. ClassClass F
Max. Speed1800 RPM
Motor BearingsBall
StandardsCE, CSA, UL RECOGNIZED
Weight302 lbs.

Shipping Info:

Ship weight (kg) 135.9
Ship height (cm)45.72
Ship length (cm)79.38
Ship width (cm)56.52
HS code8501524000
Country of OriginUS

Product Variants

ProductModelHpFrameEfficiency GroupFull Load AmpsNameplate RpmMax. RpmConduit Box PositionEfficiencyPrice
MARATHON MOTORS 184THTS8056 Vector Motor 3-phase 5hp 230/460v | AF8KFW 26VT67 / Y989 184THTS80565 hp184TCEpact13.4/6.7A-5400 RPMF1, F288.5%€4,128.81
MARATHON MOTORS 254THTNA8071 Vector Motor 3-phase 15hp 230/460v | AF8KFZ 26VT70 / Y992 254THTNA807115 hp254TCPremium40.5/20.2A-1800 RPMF1, F293%€7,812.70
MARATHON MOTORS 256THTNA8071 Vector Motor 3-phase 20hp 230/460v | AF8KGA 26VT71 / Y993 256THTNA807120 hp256TCPremium52/26A-1800 RPMF1, F293.6%€10,355.77
MARATHON MOTORS 143THTN8036 Vector Motor 3-phase 1hp 230/460v | AF8KFT 26VT64 / Y986 143THTN80361 hp143TCPremium3/1.5A1756 RPM5400 RPMF1/F2 Capable85.5%€2,526.17
MARATHON MOTORS 145THTN8043 Vector Motor 3-phase 2 Hp 230/460v | AF8KFU 26VT65 / Y987 145THTN80432 hp145TCEpact6/3A1750 RPM5400 RPMF1/F2 Capable85.5%€2,814.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215THTS8071 Y991 / 215THTS8071AN Inverter Duty Brake Motor, 10 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM
€3,712.29 /unit