Flat Shipping

Flat Shipping at €24.99 + VAT

MARADYNE F-300012 Dc Fan, 6 1/2 Inch Blade Dia, 1 Speeds, 220/270 Cfm, 2.5, Chrome Plated Steel | CT2FLY

MARADYNE F-300012 Dc Fan, 6 1/2 Inch Blade Dia, 1 Speeds, 220/270 Cfm, 2.5, Chrome Plated Steel

Item: CT2FLY Model: F-300012Cross Ref: 45NY34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Air Flow Rate220/270 CFM
Amps2.5A
Blade Dia.6 1/2"
Environmental ApplicationsVehicle
Fan Mounting LocationVehicle
Fan Power SourceHardwired
Guard MaterialChrome Plated Steel
IncludesGasket, Mounting Hardware
Mounting TypeBolt On Mount
Number Of Blades4
Number Of Speeds1
Voltage12V DC
Current2.5A
Mount TypeBolt-On Mount
Power SourceHardwired

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageAir Flow RateAmpsNumber Of SpeedsFan Power SourceBlade Dia.Number Of BladesPrice
MARADYNE F-4670177 Dc Fan, 6 1/2 Inch Blade Dia, 2 Speeds, 220/270 Cfm, 1.3, Black Painted Steel | CT2FLP F-467017724V DC220/270 CFM1.3A2Hardwired6 1/2"4€151.39
MARADYNE F-4670176 Dc Fan, 6 1/2 Inch Blade Dia, 2 Speeds, 220/270 Cfm, 2.7, Black Painted Steel | CT2FLQ F-467017612V DC220/270 CFM2.7A2Hardwired6 1/2"4€142.97
MARADYNE F-100012 Dc Fan, 6 1/2 Inch Blade Dia, 2 Speeds, 140/210 Cfm, 1.7, Chrome Plated Steel | CT2FLZ F-10001212V DC140/210 CFM1.7A2Hardwired6 1/2"4€87.81
MARADYNE F-920624 Dc Fan, 6 1/2 Inch Blade Dia, 2 Speeds, 220/270 Cfm, 1.4, Chrome Plated Steel | CT2FMA F-92062424V DC220/270 CFM1.4A2Hardwired6 1/2"4€151.94
MARADYNE F-920612 Dc Fan, 6 1/2 Inch Blade Dia, 2 Speeds, 220/270 Cfm, 2.7, Chrome Plated Steel | CT2FMB F-92061212V DC220/270 CFM2.7A2Hardwired6 1/2"4€162.19
MARADYNE F-300024 Dc Fan, 6 1/2 Inch Blade Dia, 1 Speeds, 220/270 Cfm, 1.3, Chrome Plated Steel | CT2FMC F-30002424V DC220/270 CFM1.3A1Hardwired6 1/2"4€159.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARADYNE F-300012 Dc Fan, 6 1/2 Inch Blade Dia, 1 Speeds, 220/270 Cfm, 2.5, Chrome Plated Steel
€142.29 /unit