MANITOWOC UYF0140A-161 Undercounter Ice Maker, 132 Lbs. Ice Production per Day | CD2PFD 458J85

MANITOWOC UYF0140A-161 Undercounter Ice Maker, 132 Lbs. Ice Production per Day

Item: CD2PFD Model: UYF0140A-161Cross Ref: 458J85
In Stock

Get it by Friday, Jun 13

€4,130.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Maker
Amps5A
ColorSilver
Connection Size0.37"
Cord Length6 ft.
Cube TypeHalf Dice
Ice Machine StyleUndercounter
Ice Production Per Day132 lbs.
Overall Depth28"
Overall Height38 1/2"
Overall Width26"
Storage Capacity90 lbs.
Voltage115V
AntimicrobialNo
Condenser CoolingAir
Control TypeNot a Dispenser
Current5A
Drain Type1/2" FPT Bin Drain, 1/2" FPT Ice Making Water Drain
Energy Star CertifiedNo
FeaturesSealed Food Zone with Removable Water Trough Plus Distribution Tube and Damper Door for Faster Cleaning, Smooth, Storage Bin Provides Industry Leading Capacity
Frequency60 Hz
IncludesStandard 6" Adjustable Flange Foot Gray Painted Legs, Standard Plastic Neo Ice Scoop
Includes LegsYes
Maximum Water Pressure80 psi
Minimum Water Pressure20 psi
Plug Type5-15P
Power SourceElectric
Refrigerant TypeR-404A
StandardsAHRI, AQ, CALIFORNIA LOW LEAD QUALIFIED, CETLUS LISTED UL STD 563 CAN/CSA-C22.2 NO. 120, ETL-S NSF/ANSI STD 12, ISO 9001:2015
Water Inlet Connection Size3/8"
Water Inlet Connection TypeFPT
Water Supply Connection Type3/8" FPT
Weight153 lbs.

Shipping Info:

Ship weight (kg) 69.3
Ship height (cm)97.79
Ship length (cm)72.39
Ship width (cm)66.04
Country of OriginCN

Product Variants

ProductModelCube TypeIce Production Per DayStorage CapacityOverall HeightOverall WidthOverall DepthCord LengthConnection SizePrice
MANITOWOC SM50A-161 Undercounter Ice Maker, 53 Lbs. Ice Production per Day | CD2PEZ 458J81 SM50A-161Gourmet53 lbs.25 lbs.33 1/2"14 3/4"22 3/4"0.5 ft.1/4"€3,685.18
MANITOWOC UDE0065A-161 Undercounter Ice Maker, 60 Lbs. Ice Production per Day | CD2PFA 458J82 UDE0065A-161Dice60 lbs.30 lbs.36"19.688"22.344"6 ft.0.37"€3,295.77
MANITOWOC UDE0080A-161 Undercounter Ice Maker, 95 Lbs. Ice Production per Day | CD2PFB 458J83 UDE0080A-161Dice95 lbs.30 lbs.36"19.688"22.344"6 ft.0.37"€3,778.08
MANITOWOC UDF0140A-161 Undercounter Ice Maker, 132 Lbs. Ice Production per Day | CD2PFC 458J84 UDF0140A-161Dice132 lbs.90 lbs.38 1/2"26"28"6 ft.0.37"€3,858.46
MANITOWOC UDF0240A-161 Undercounter Ice Maker, 225 Lbs. Ice Production per Day | CD2PFE 458J88 UDF0240A-161Dice225 lbs.80 lbs.38.609"26"28"6 ft.0.37"€4,501.54
MANITOWOC UDF0240W-161 Undercounter Ice Maker, 225 Lbs. Ice Production per Day | CD2PFF 458J89 UDF0240W-161Dice225 lbs.80 lbs.38.703"26"28"6 ft.0.37"€4,753.42
MANITOWOC UYF0240A-161 Undercounter Ice Maker, 225 Lbs. Ice Production per Day | CD2PFG 458J90 UYF0240A-161Half Dice225 lbs.80 lbs.38.812"26"28"6 ft.0.37"€4,501.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANITOWOC UYF0140A-161 Undercounter Ice Maker, 132 Lbs. Ice Production per Day
€4,130.25 /unit