Flat Shipping

Flat Shipping at €24.99 + VAT

MANITOWOC 76-2781-3 Ice Thickness Probe B J Q Models | AB6CYA 20Z833

MANITOWOC 76-2781-3 Ice Thickness Probe B J Q Models

Item: AB6CYA Model: 76-2781-3Cross Ref: 20Z833
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Thickness Probe
Compatible With Manufacturer Model NumberB0150, B0200, B0250, B0320, B0420, B0450, B0600, B0800, B1000, B1300, B1800, IB0600C, IB0680C, IB1000C, IB800C, J0200, J0250, J0320, J0420, J0450, J0600, J0800, J1000, J1300, J1800, P520, P530, Q0200, Q0280, Q0280P, Q0320, Q0320P, Q0370, Q0370P, Q0420, Q0420P, Q0450, Q0450P, Q0460, Q0600, Q0600C, Q0600M, Q0600P, Q0660, Q0800, Q0800C, Q0800M, Q0800P, Q1000, Q1000C, Q1000M, Q1000P, Q1060, Q1300, Q1300M, Q1300P, Q1400C, Q1600, Q1800, Q1800M, Q1800P, QDUALC, SU1024YC
For Use WithEvaporator
Product TypeIce Thickness Control Probe

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.05
Ship length (cm)11.68
Ship width (cm)8.38
HS code8418998060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANITOWOC 76-2781-3 Ice Thickness Probe B J Q Models
€171.77 /unit