Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER RI3/8EDX1/471 Industrial Fitting Straight Thread | AF9YYH 30WA72

PARKER RI3/8EDX1/471 Port Connector, G 3/8 A Size, Bite Type, SS

Item: AF9YYH Model: RI3/8EDX1/471Cross Ref: 30WA72
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducers
ApplicationHydraulic Fluid
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialStainless Steel
ColorSilver
Connection TypeMale BSPP Threaded Seal
Fitting Side A GenderMale
Fitting Side B GenderFemale
Fittings Sub-categoryAdapters
GradeGrade 316
Hex Size0.859"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure2321 psi to 5802 psi
Max. Pressure5800 psi
Max. Steam Pressure5800 psi
Number Of Holes2
Outside Dia.0.859"
Pipe Size3/8" x 1/4"
Seal MaterialNitrile
ShapeExpander, Thread Reducer
Specific Pipe Fitting ShapeReducing Adapter
Temp. Range+30°F to +250°F
Tube O.d.6 mm to 42 mm
Basic Fitting ShapeAdapter
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeBSPP
Fitting Side B TypeBSPP
Maximum Operating Pressure5800 psi
Overall Length1 3/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeReducing Adapter
StandardsDIN ISO 8434, ISO 1179

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.2
Ship length (cm)3.49
Ship width (cm)2.2
HS code7307290000
Country of OriginDE

Product Variants

ProductModelConnection TypeTemp. RangeHex SizeBody MaterialPipe SizeMax. PressureMax. Steam PressureOutside Dia.Price
PARKER RI1/4EDX1/8CF Reducer 1/4 x 1/8 Inch Bspp | AC7ZPN 39A327 RI1/4EDX1/8CFMale BSPP Threaded Seal-30°F to +250°F0.734"Carbon Steel1/4" x 1/8"5800 psi--€15.56
PARKER RI3/8EDX1/8CF Reducer 3/8 x 1/8 Inch Bspp | AC7ZPP 39A328 RI3/8EDX1/8CFMale BSPP Threaded Seal-30°F to +250°F0.859"Carbon Steel3/8" x 1/8"5800 psi--€71.27
PARKER RI3/8EDX1/4CF Reducer 3/8 x 1/4 Inch Bspp | AC7ZPQ 39A329 RI3/8EDX1/4CFMale BSPP Threaded Seal-30°F to +250°F0.859"Carbon Steel3/8" x 1/4"5800 psi--€14.27
PARKER RI1/2EDX1/4CF Reducer 1/2 x 1/4 Inch Bspp | AC7ZPR 39A330 RI1/2EDX1/4CFMale BSPP Threaded Seal-30°F to +250°F1.047"Carbon Steel1/2" x 1/4"5800 psi--€11.35
PARKER RI1/2EDX3/8CF Reducer 1/2 x 3/8 Inch Bspp | AC7ZPT 39A331 RI1/2EDX3/8CFSoft Seal Bite Type-30°F to +250°F1.047"Carbon Steel1/2" x 3/8"5800 psi--€16.21
PARKER RI3/4EDX3/8CF Reducer 3/4 x 3/8 Inch Bspp | AC7ZPU 39A332 RI3/4EDX3/8CFMale BSPP Threaded Seal-30°F to +250°F1.266"Carbon Steel3/4" x 3/8"4500 psi--€25.45
PARKER RI3/4EDX1/2CF Reducer 3/4 x 1/2 Inch Bspp | AC7ZPV 39A333 RI3/4EDX1/2CFMale BSPP Threaded Seal-30°F to +250°F1.266"Carbon Steel3/4" x 1/2"4500 psi--€19.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER RI3/8EDX1/471 Port Connector, G 3/8 A Size, Bite Type, SS
€152.35 /unit