MALIN CO. 01-0319-001S Baling Wire, 0.032 Dia, 1076 Ft Length, Aluminium | AJ6NNH

MALIN CO. 01-0319-001S Baling Wire, 0.032 Inch Diameter, 1076 ft. Length, Aluminium

Item: AJ6NNH Model: 01-0319-001SCross Ref: 16X989
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Baling Wire TypeSpool
ColorSilver
Diameter0.0319"
FinishBare Wire
Gauge20 ga.
Length1076 ft.
MaterialAluminum
Package TypeSpool
Wire Dia.0.032"
Astm NumberB211
Product TypeBaling Wire
Wire Diameter0.032"
Wire FinishBare Wire
Wire Gauge20 ga.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelDiameterGaugePackage TypeMaterialFinishPrice
MALIN CO. 01-0126-014S Baling Wire, 0.013" Dia, 1735 Ft Length, Aluminium | AJ6NMR 01-0126-014S0.0126"28 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0159-014S Baling Wire, 0.016" Dia, 1089.5 Ft Length, Aluminium | AJ6NMT 01-0159-014S0.0159"26 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0201-014S Baling Wire, 0.020" Dia, 681.75 Ft Length, Aluminium | AJ6NMU 01-0201-014S0.02"24 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0253-014S Baling Wire, 0.025" Dia, 430.25 Ft Length, Aluminium | AJ6NMV 01-0253-014S0.025"22 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0319-014S Baling Wire, 0.032" Dia, 269 Ft Length, Aluminium | AJ6NMW 01-0319-014S0.032"20 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0403-014S Baling Wire, 0.040" Dia, 169.6 Ft Length, Aluminium | AJ6NMX 01-0403-014S1/25"18 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0508-014S Baling Wire, 0.051" Dia, 106.725 Ft Length, Aluminium | AJ6NMY 01-0508-014S0.051"16 ga.SpoolAluminumBare Wire-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 01-0319-001S Baling Wire, 0.032 Inch Diameter, 1076 ft. Length, Aluminium