Flat Shipping

Flat Shipping at €24.99 + VAT

MALCO HC1B Pivot Pin Set For AA9PYD AA9PYN Cutters | AB9EEU 2CGK8

MALCO HC1B Pivot Pin Set For AA9PYD AA9PYN Cutters

Item: AB9EEU Model: HC1BCross Ref: 2CGK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Pin Set
Compatible Manufacturer Part NumberHC1, HC2
For Use WithHole Cutter
IncludesNut, Pivot Pin
Package Quantity1
Product TypePivot Pin Set

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.05
Ship length (cm)13.72
Ship width (cm)7.11
HS code8203208000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALCO HC1B Pivot Pin Set For AA9PYD AA9PYN Cutters
€18.24 /unit