Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA DX05 On-Tool Dust Extractor, On-Tool, Self-Contained, 11/16 Inch Max. Dia | CT2DMR

MAKITA DX05 On-Tool Dust Extractor, On-Tool, Self-Contained, 11/16 Inch Max. Dia

Item: CT2DMR Model: DX05Cross Ref: 55FD07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Extractor
ApplicationDust Collection
Compatible Chuck StyleSDS Plus
Compatible Tool TypeRotary Hammers
Dust Compartment TypeSelf Contained
FeaturesDepth Stop Adjustment Button, Powered By A Separate Motor Allowing The Rotary Hammer To Consistently Maintain Peak Drilling Performance, Transparent Dust Container
Filtration TypeHEPA
For Use With Grainger Item Number55FD24, 55FD25, 55FD26
For Use With Mfr. Model NumberXRH12
Kit Contents(1) HEPA Filter (197556-3), (1) HEPA Filter Dx05 (199596-7), (1) Sealing Cap (424474-5)
Length17"
Max. Application Dia.0.688"
Mounting LocationOn Tool
Optimal Drilling Range Maximum3/8"
Overall Depth17"
Overall Length17"
Promotion RestrictionNot Eligible For Promotion
Compatible With Grainger Part Number55FD24, 55FD25, 55FD26
Compatible With Mfr. Model No.XRH12
Max. Application Diameter11/16"
Number Of Pieces3
Osha Table 1 CompliantOSHA Table 1 Compliant
Product TypeOn-Tool Dust Extractor
StandardsOSHA

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCompatible Chuck StyleMaterialApplicationDust Compartment TypeMax. Application Dia.Wet Or Dry UseCompatible Hose Dia.Overall DepthPrice
MAKITA 191L91-5 Dust Extraction Cup Adapter, On-Tool, 195173-3/Hr3001C/Hr3011Fc, Spacer Set, Drilling | CT2BRH 191L91-5--Drilling-----€11.70
MAKITA 197172-1 Dust Extracting Attachment, On-Tool, Separate Vacuum, 1 1/8 Inch | CT2CPP 197172-1Hex-ChiselingSeparate Vacuum1 1/8"Dry1", 1 1/4"-€227.70
MAKITA 199596-7 Dust Extractor Filter, Dx05, Part Of Osha Table 1 Compliant Solution, Hepa | CT2CPX 199596-7--Dust Collection-----€61.92
MAKITA 191F50-3 Dust Extractor Dust Box, On-Tool, Self-Contained, 3/8 Inch | CT2CPY 191F50-3SDS Plus-Hepa Filter CleaningSelf Contained3/8"---€142.89
MAKITA 199588-6 Dust Extractor Dust Box, On-Tool, Self-Contained, Dx01/Dx08/Dx09, Sds-Plus, Hepa | CT2CPZ 199588-6SDS Plus--Self Contained-Dry--€109.93
MAKITA 196074-8 Dust Extraction Tool Attachment, On-Tool, Separate Vacuum, 1 3/4 Inch | CT2CQJ 196074-8SDS MAXSteelChiselingSeparate Vacuum1 3/4"-3/4", 1", 1 1/4"-€213.81
MAKITA 199245-6 Dust Extraction Tool Attachment, On-Tool, Separate Vacuum, 11/16 Inch | CT2CQK 199245-6SDS PlusSteelDrillingSeparate Vacuum0.688"-3/4", 1", 1 1/4"-€64.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA DX05 On-Tool Dust Extractor, On-Tool, Self-Contained, 11/16 Inch Max. Dia
€307.34 /unit