Item | Attachment |
Application | Chiseling |
Compatible Chuck Style | Hex |
Compatible Hose Dia. | 1", 1 1/4" |
Compatible Tool Type | Demolition Hammers |
Dust Compartment Type | Separate Vacuum |
For Use With Grainger Item Number | 14F120, 14F121, 24Y331, 349JH1, 349JH3, 373VU2, 373VU3, 408L95, 44YV54, 56HU77 |
For Use With Mfr. Model Number | 195433-3, 417766-9, HM1307CB, HM1317CB, HM1502, HM1512, HM1810, HM1812, P-84084, VC4210L, VC4710, W107418688, XCV07ZX, XCV13Z, XCV15ZX |
Kit Contents | (1) Dust Extraction Attachment |
Max. Application Dia. | 1 1/8" |
Mounting Location | On Tool |
Number Of Pieces | 1 |
Promotion Restriction | Not Eligible For Promotion |
Wet Or Dry Use | Dry |
Compatible Hose Diameters | 1", 1 1/4" |
Compatible With Grainger Part Number | 14F120, 14F121, 24Y331, 349JH1, 349JH3, 373VU2, 373VU3, 408L95, 44YV54, 56HU77 |
Compatible With Mfr. Model No. | 195433-3, 417766-9, HM1307CB, HM1317CB, HM1502, HM1512, HM1810, HM1812, P-84084, VC4210L, VC4710, W107418688, XCV07ZX, XCV13Z, XCV15ZX |
Max. Application Diameter | 1 1/8" |
Osha Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Product Type | Dust Extraction Tool Attachment |