Flat Shipping

Flat Shipping at €24.99 + VAT

MAJESTIC GLOVE 2152/10 Mechanics Gloves, 12 PK | CT2BPM

MAJESTIC GLOVE 2152/10 Mechanics Glove, 12 Pk

Item: CT2BPM Model: 2152/10Cross Ref: 25K974
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Min. Temp.Not Rated
Palm MaterialGrain Pigskin Leather

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialPkg. Qty.Price
MAJESTIC GLOVE 2152/9 Mechanics Gloves, 12 PK | CT2BPJ 2152/9-12€201.47
MAJESTIC GLOVE 34-5337/M Mechanics Gloves, 12 PK | CT2BPL 34-5337/M-12€313.40
MAJESTIC GLOVE 2152/11 Mechanics Gloves, 12 PK | CT2BPN 2152/11-12€201.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAJESTIC GLOVE 2152/10 Mechanics Glove, 12 Pk
€221.76 /unit