MAIN FILTER INC. MF0887716 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG4XWR H015RK2010MM

MAIN FILTER INC. MF0887716 H015RK2010MM Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height

Item: CG4XWR Model: MF0887716Cross Ref: H015RK2010MM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.579"
Bottom O.d.3.465"
Filter MediaPolyester
Filter Rating10 µm
Height8.661"
Seal MaterialViton
Seal TypeViton
Top I.d.1.579"
Top O.d.3.465"

Product Details:

    • Repalcement MAHLE H015RK2010MM

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.Filter MediaMin. Operating Temp.Price
MAIN FILTER INC. MF0585821 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 16.142 Inch Height | CG2VQG 0270R010MM MF05858213 18/25"--290 psi3.681"1.591"Polyester-13°F-
RFQ
MAIN FILTER INC. MF0615397 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 5.67 Inch Height | CG3VKX RE022N10V MF06153972 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615450 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 5.67 Inch Height | CG3VLE 0075R010PHCV MF06154502 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615478 Interchange Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 5.67 Inch Height | CG3VLJ RE022N10B MF06154782 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615482 Interchange Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 5.67 Inch Height | CG3VLK 0075R010PHC MF06154822 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0617439 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG3WTT SH74204SP MF06174393.465"1.579"8.661"-3.465"1.579"Polyester--
RFQ
MAIN FILTER INC. MF0617440 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTU SH74204SPV MF06174403.465"1.579"--3.465"1.579"Polyester--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0887716 H015RK2010MM Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height