MAIN FILTER INC. MF0880356 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 8.22 Inch Height | CG4XDJ 9800EAM101N2

MAIN FILTER INC. MF0880356 9800EAM101N2 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 8.22 Inch Height

Item: CG4XDJ Model: MF0880356Cross Ref: 9800EAM101N2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.087"
Capacity10.71g
Collapse Pressure305 psi
Cracking Pressure305 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size268 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.22"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.965"
Top O.d.2.087"

Product Details:

    • Repalcement PUROLATOR 9800EAM101N2

Product Variants

ProductModelTop O.d.Filter MediaTop I.d.HeightCracking PressureBottom O.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0004036 Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 27.95 Inch Height | CF6QFT MART MF00040363.898"Cellulose1.654"27.95"145 psi3.898"2611 sq. in.104.46g-
RFQ
MAIN FILTER INC. MF0004048 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 18.5 Inch Height | CF6QFW MART MF00040483.898"Cellulose1.654"-145 psi3.898"1719 sq. in.68.75g-
RFQ
MAIN FILTER INC. MF0004094 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 9.25 Inch Height | CF6QFZ MART MF00040943.898"Cellulose1.654"9 1/4"145 psi3.898"---
RFQ
MAIN FILTER INC. MF0004207 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 3.54 Inch Height | CF6QGL MART MF00042071.752"Cellulose0.87"3.54"-1.752"---
RFQ
MAIN FILTER INC. MF0004442 Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 3.7 Inch Height | CF6QHX MART MF00044421.378"Cellulose0.476"3.7"435 psi1.378"32 sq. in.1.28g-
RFQ
MAIN FILTER INC. MF0004445 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 3.54 Inch Height | CF6QHY MART MF00044451.752"Cellulose0.87"3.54"-1.752"---
RFQ
MAIN FILTER INC. MF0004448 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QJB MART MF00044481.752"Cellulose0.87"6.18"435 psi1.752"135 sq. in.5.41g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0880356 9800EAM101N2 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 8.22 Inch Height