FIBERGRATE 872400 Grating Pultruded Isofr 1 Inch 3 x 10 Feet Yellow | AD6UXR 4AUA2

FIBERGRATE 872400 Grating Pultruded Isofr 1 Inch 3 x 10 Feet Yellow

Item: AD6UXR Model: 872400Cross Ref: 4AUA2
In Stock

Get it by Tuesday, Jun 10

€1,014.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Pultruded Grating
Bearing Bar Height1"
Bearing Bar Spacing1 1/2"
Bearing Bar Spacing Center-to-center1 1/2"
Bearing Bar Thickness3/5"
Bearing Bar Width3/5"
ColorYellow
Depth1"
Height1"
KeyingI6010
Length10 ft.
MaterialFiberglass
Max. Temp.150°F
Mesh ShapeNone
Mesh SizeNone
Span10 ft.
Span Length120"
SurfaceGrit Top
System Of MeasurementInch
TypeI6010
Width3 ft. , 36"
Mesh PatternNone
Nominal Size (wxl)36" x 10 ft.
Overall Height1"
Overall Length10 ft.
Overall Width36"
Product TypeIndustrial Pultruded Grating
Resin NameISOFR
Resin PropertiesFlame Resistant
Top SurfaceGrit Top

Shipping Info:

Ship weight (kg) 43.54
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)91.44
HS code3925900000
Country of OriginMX

Product Variants

ProductModelHeightBearing Bar ThicknessBearing Bar SpacingBearing Bar HeightBearing Bar WidthMesh SizeKeyingColorPrice
FIBERGRATE 872410 Grating Pultruded Isofr 1 Inch 3 x 4 Feet Yellow | AD6UXT 4AUA3 8724101"3/5"1 1/2"1"3/5"NoneI6010Yellow€343.16
FIBERGRATE 872420 Grating Pultruded Isofr 1 Inch 4 x 8 Feet Yellow | AD6UXU 4AUA4 8724201"3/5"1 1/2"1"3/5"NoneI6010Yellow€934.27
FIBERGRATE 872430 Grating Pultruded Isofr 1 Inch 4 x 10 Feet Yellow | AD6UXV 4AUA5 8724301"3/5"1 1/2"1"3/5"NoneI6010Yellow€1,267.98
FIBERGRATE 872440 Grating Pultruded Isofr 1 Inch 2 x 8 Feet Yellow | AD6UXW 4AUA6 8724401"3/5"1 1/2"1"3/5"NingunoI6010Yellow€476.37
FIBERGRATE 872460 Grating Pultruded Isofr 1 Inch 3 x 3 Feet Yellow | AD6UXX 4AUA8 8724601"3/5"1 1/2"1"3/5"NoneI6010Yellow€277.27
FIBERGRATE 872470 Grating Pultruded Isofr 1 Inch 2 x 3 Feet Yellow | AD6UXY 4AUA9 8724701"3/5"1 1/2"1"3/5"NoneI6010Yellow€230.13
FIBERGRATE 872480 Grating Pultruded Isofr 1 Inch 3 x 8 Feet Yellow | AD6UXZ 4AUC1 8724801"3/5"1 1/2"1"3/5"NoneI6010Yellow€678.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 872400 Grating Pultruded Isofr 1 Inch 3 x 10 Feet Yellow
€1,014.69 /unit