MAIN FILTER INC. MF0871269 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.945 Inch Height | CG4RXG (CASE-NEW

MAIN FILTER INC. MF0871269 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.945 Inch Height

Item: CG4RXG Model: MF0871269
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity40.18g
Collapse Pressure290 psi
Cracking Pressure290 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size543 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.945"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement CNH (CASE-NEW

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0301826 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNP HA134 MF0301826Glass8.949"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0301831 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNV HA372 MF0301831Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304027 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF8AAC MANITOU MF0304027Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304225 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABL CA6003 MF0304225Glass5.748"3.78"145 psi3.78"25 µm304.6 psi14 BSP-
RFQ
MAIN FILTER INC. MF0305644 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height | CF8AMC HI204907 MF0305644Glass10.94"5.06"145 psi5.06"25 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0307633 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.75 Inch Height | CF8BGR HF28731 MF0307633Glass8 3/4"3 3/4"145 psi3 3/4"25 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308310 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BWX HF6338 MF0308310Glass7.88"3 3/4"145 psi3 3/4"25 µm261 psi16 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0871269 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.945 Inch Height