MAIN FILTER INC. MF0305644 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height | CF8AMC HI204907

MAIN FILTER INC. MF0305644 HI204907 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height

Item: CF8AMC Model: MF0305644Cross Ref: HI204907
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement FBN HI204907

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0301826 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNP HA134 MF0301826Glass8.949"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0301831 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNV HA372 MF0301831Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304027 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF8AAC MANITOU MF0304027Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304225 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABL CA6003 MF0304225Glass5.748"3.78"145 psi3.78"25 µm304.6 psi14 BSP-
RFQ
MAIN FILTER INC. MF0307633 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.75 Inch Height | CF8BGR HF28731 MF0307633Glass8 3/4"3 3/4"145 psi3 3/4"25 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308310 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BWX HF6338 MF0308310Glass7.88"3 3/4"145 psi3 3/4"25 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0308420 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 5.38 Inch Height | CF8BXM HF6504 MF0308420Glass5.38"3 3/4"145 psi3 3/4"25 µm304 psi12 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0305644 HI204907 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height