MAIN FILTER INC. MF0853335 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 8.945 Inch Height | CG4QLZ (CASE-NEW

MAIN FILTER INC. MF0853335 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 8.945 Inch Height

Item: CG4QLZ Model: MF0853335
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity40.18g
Cracking Pressure290 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size543 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.945"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement CNH (CASE-NEW

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0301826 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNP HA134 MF0301826Glass8.949"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0301831 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNV HA372 MF0301831Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304027 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF8AAC MANITOU MF0304027Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304225 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABL CA6003 MF0304225Glass5.748"3.78"145 psi3.78"25 µm304.6 psi14 BSP-
RFQ
MAIN FILTER INC. MF0305644 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height | CF8AMC HI204907 MF0305644Glass10.94"5.06"145 psi5.06"25 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0307633 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.75 Inch Height | CF8BGR HF28731 MF0307633Glass8 3/4"3 3/4"145 psi3 3/4"25 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308310 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BWX HF6338 MF0308310Glass7.88"3 3/4"145 psi3 3/4"25 µm261 psi16 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0853335 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 8.945 Inch Height