MAIN FILTER INC. MF0822600 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 11.657 Inch Height | CG4GRP 86029162

MAIN FILTER INC. MF0822600 86029162 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 11.657 Inch Height

Item: CG4GRP Model: MF0822600Cross Ref: 86029162
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.4.606"
Burst Pressure783 psi
Capacity58.56g
Collapse Pressure217.6 psi
Cracking Pressure217.6 psi
Filter MediaGlass
Filter Rating15 µm
Filter Size625 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height11.657"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1.75 mm
Top O.d.4.685"

Product Details:

    • Repalcement VERSATILE 86029162

Product Variants

ProductModelCracking PressureHeightTop O.d.Bottom O.d.Filter SizeCapacityBurst PressureCollapse PressurePrice
MAIN FILTER INC. MF0308426 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BXR HF6517 MF0308426290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308435 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BXZ HF6552 MF0308435290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi--
RFQ
MAIN FILTER INC. MF0308436 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYA HF6553 MF0308436290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308451 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BYP HF6572 MF0308451290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi--
RFQ
MAIN FILTER INC. MF0308452 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYQ HF6573 MF0308452290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308462 Interchange Spin-On Filter, Glass, 15 Micron, Buna Seal, 11.657 Inch Height | CF8BYW HF6587 MF0308462217.6 psi11.657"4.685"4.606"625 sq. in.58.56g783 psi--
RFQ
MAIN FILTER INC. MF0316319 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8CWM HF717 MF0316319290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi290 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0822600 86029162 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 11.657 Inch Height