MAIN FILTER INC. MF0657439 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CG4AFJ 1391534

MAIN FILTER INC. MF0657439 1391534 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height

Item: CG4AFJ Model: MF0657439Cross Ref: 1391534
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Filter MediaGlass
Fluid TypeHL/HM/HV/HH

Product Details:

    • Repalcement CATERPILLAR 1391534

Product Variants

ProductModelFilter MediaFluid TypePrice
MAIN FILTER INC. MF0077736 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CF7DKD 51197XE MF0077736GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0222330 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CF7RFH P165239 MF0222330GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0348226 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CF8LVC PT90MPG MF0348226GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0364952 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CF8NGY PT90MPG MF0364952GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0503137 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CG2GUW WG691 MF0503137GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0503451 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CG2GXH HF35101 MF0503451GlassHL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0506188 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height | CG2KAC 2086071122 MF0506188GlassHL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0657439 1391534 Interchange Hydraulic Filter, Glass, Micron Rating, Seal, Inch Height