MAIN FILTER INC. MF0644397 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 18.5 Inch Height | CG3ZLD BEST7783

MAIN FILTER INC. MF0644397 BEST7783 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 18.5 Inch Height

Item: CG3ZLD Model: MF0644397Cross Ref: BEST7783
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.732"
Bottom O.d.3.661"
Capacity87.04g
Cracking Pressure73 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size929 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.732"
Top O.d.3.661"

Product Details:

    • Repalcement BEHRINGER BEST7783

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter RatingBottom I.d.Price
MAIN FILTER INC. MF0006196 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 18.5 Inch Height | CF6QQG MART MF0006196Cellulose1.732"3.661"73 psi-3.661"10 µm1.732"-
RFQ
MAIN FILTER INC. MF0006199 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 18.5 Inch Height | CF6QQK MART MF0006199Glass1.732"3.661"73 psi18 1/2"3.661"10 µm1.732"-
RFQ
MAIN FILTER INC. MF0006388 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 8.93 Inch Height | CF6QVU MART MF0006388Wire Mesh1.98"3.268"73 psi8.93"3.268"40 µm1.98"-
RFQ
MAIN FILTER INC. MF0006425 Interchange Hydraulic Filter, Wire Mesh, 75 Micron, Seal, 7.63 Inch Height | CF6QWN MART MF0006425Wire Mesh2.323"3.268"73 psi7.63"3.268"75 µm2.323"-
RFQ
MAIN FILTER INC. MF0007613 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF6RKH MART MF0007613Wire Mesh1.61"3.33"51 psi7.55"3.31"74 µm2.01"-
RFQ
MAIN FILTER INC. MF0008101 Interchange Hydraulic Filter, Wire Mesh, 250 Micron Rating, Seal, 7.79 Inch Height | CF6RNJ MART MF0008101Wire Mesh3.661"5.354"44 psi7.79"5.354"250 µm3.661"-
RFQ
MAIN FILTER INC. MF0008305 Interchange Hydraulic Filter, Wire Mesh, 250 Micron, Seal, 7.79 Inch Height | CF6RPZ MART MF0008305Wire Mesh3.032"4.724"44 psi-4.724"250 µm3.032"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0644397 BEST7783 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 18.5 Inch Height