MAIN FILTER INC. MF0644315 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 4.86 Inch Height | CG3ZHE BEHA20N

MAIN FILTER INC. MF0644315 BEHA20N Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 4.86 Inch Height

Item: CG3ZHE Model: MF0644315Cross Ref: BEHA20N
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.075"
Bottom O.d.2.87"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating3 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4.86"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.075"
Top O.d.2.87"

Product Details:

    • Repalcement BEHRINGER BEHA20N

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Seal TypeGasket MaterialBottom I.d.Price
MAIN FILTER INC. MF0004002 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 18.31 Inch Height | CF6QFF MART MF00040023.31"4 24/25"304 psi-4 24/25"Buna NBuna N3.31"-
RFQ
MAIN FILTER INC. MF0004010 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6QFL MART MF00040101.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0004018 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6QFQ MART MF00040181.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0004501 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 5.24 Inch Height | CF6QJF MART MF00045010.77"1.77"145 psi5 6/25"1.77"Buna NBuna N--
RFQ
MAIN FILTER INC. MF0004654 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 8.03 Inch Height | CF6QJR MART MF00046540.77"1.77"100 psi8.03"1.77"VitonViton--
RFQ
MAIN FILTER INC. MF0010119 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6RUZ MART MF00101191.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0067118 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 4.86 Inch Height | CF7CXU EZY MF00671181.075"2.87"145 psi4.86"2.87"VitonViton1.075"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0644315 BEHA20N Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 4.86 Inch Height