MAIN FILTER INC. MF0004654 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 8.03 Inch Height | CF6QJR MART

MAIN FILTER INC. MF0004654 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 8.03 Inch Height

Item: CF6QJR Model: MF0004654
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.77"
Collapse Pressure100 psi
Cracking Pressure100 psi
Filter MediaCellulose
Filter Rating3 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.03"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.77"
Top O.d.1.77"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Seal TypeGasket MaterialBottom I.d.Price
MAIN FILTER INC. MF0004002 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 18.31 Inch Height | CF6QFF MART MF00040023.31"4 24/25"304 psi-4 24/25"Buna NBuna N3.31"-
RFQ
MAIN FILTER INC. MF0004010 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6QFL MART MF00040101.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0004018 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6QFQ MART MF00040181.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0004501 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 5.24 Inch Height | CF6QJF MART MF00045010.77"1.77"145 psi5 6/25"1.77"Buna NBuna N--
RFQ
MAIN FILTER INC. MF0010119 Interchange Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 9.488 Inch Height | CF6RUZ MART MF00101191.748"2.874"-9.488"2.894"Viton---
RFQ
MAIN FILTER INC. MF0067118 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 4.86 Inch Height | CF7CXU EZY MF00671181.075"2.87"145 psi4.86"2.87"VitonViton1.075"-
RFQ
MAIN FILTER INC. MF0067183 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 9.488 Inch Height | CF7CYM EZY MF00671831.748"2.874"--2.894"Viton---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0004654 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 8.03 Inch Height