MAIN FILTER INC. MF0641728 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.3 Inch Height | CG3YVH PT23392MPG

MAIN FILTER INC. MF0641728 PT23392MPG Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.3 Inch Height

Item: CG3YVH Model: MF0641728Cross Ref: PT23392MPG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Filter MediaGlass
Filter Rating3 µm
Height18.3"
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement BALDWIN PT23392MPG

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.HeightCracking PressureBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0006510 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 7.87 Inch Height | CF6QYY MART MF0006510Glass1.772"2.835"7.87"145 psi2.835"0.331"Inside Out-
RFQ
MAIN FILTER INC. MF0007035 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 21.45 Inch Height | CF6RDH MART MF0007035Glass6.181"7.953"21.45"-7.953"0.559"--
RFQ
MAIN FILTER INC. MF0007044 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 4.13 Inch Height | CF6RDR MART MF0007044Glass1.772"2.835"4.13"145 psi2.835"0.331"Inside Out-
RFQ
MAIN FILTER INC. MF0007049 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 2.16 Inch Height | CF6RDX MART MF0007049Glass1.772"2.835"2 4/25"-2.835"0.331"--
RFQ
MAIN FILTER INC. MF0007270 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 18.89 Inch Height | CF6RGY MART MF0007270Glass3.622"4.961"--4.961"0.409"--
RFQ
MAIN FILTER INC. MF0007515 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 24.02 Inch Height | CF6RJV MART MF0007515Glass3.996"5.61"24.02"51 psi5.61"3.996"Outside In-
RFQ
MAIN FILTER INC. MF0024114 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 10.23 Inch Height | CF6RZX MART MF0024114Glass2.835"4.173"-145 psi4.173"0.409"Inside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0641728 PT23392MPG Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 18.3 Inch Height