MAIN FILTER INC. MF0617477 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 12.91 Inch Height | CG3WUN 1272263

MAIN FILTER INC. MF0617477 1272263 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 12.91 Inch Height

Item: CG3WUN Model: MF0617477Cross Ref: 1272263
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.58"
Bottom O.d.3.46"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaPolyester
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height12.91"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.58"
Top O.d.3.46"

Product Details:

    • Repalcement HYDAC/HYCON 1272263

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.Filter MediaMin. Operating Temp.Price
MAIN FILTER INC. MF0585821 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 16.142 Inch Height | CG2VQG 0270R010MM MF05858213 18/25"--290 psi3.681"1.591"Polyester-13°F-
RFQ
MAIN FILTER INC. MF0615397 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 5.67 Inch Height | CG3VKX RE022N10V MF06153972 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615450 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 5.67 Inch Height | CG3VLE 0075R010PHCV MF06154502 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615478 Interchange Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 5.67 Inch Height | CG3VLJ RE022N10B MF06154782 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0615482 Interchange Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 5.67 Inch Height | CG3VLK 0075R010PHC MF06154822 9/25"-5.67"-2 9/25"1.35"Polyester--
RFQ
MAIN FILTER INC. MF0617439 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG3WTT SH74204SP MF06174393.465"1.579"8.661"-3.465"1.579"Polyester--
RFQ
MAIN FILTER INC. MF0617440 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTU SH74204SPV MF06174403.465"1.579"--3.465"1.579"Polyester--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0617477 1272263 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 12.91 Inch Height