MAIN FILTER INC. MF0617431 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTK RHK151M10B

MAIN FILTER INC. MF0617431 RHK151M10B Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height

Item: CG3WTK Model: MF0617431Cross Ref: RHK151M10B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.579"
Bottom O.d.3.465"
Filter MediaPolyester
Filter Rating10 µm
Seal MaterialViton
Seal TypeViton
Top I.d.1.579"
Top O.d.3.465"

Product Details:

    • Repalcement FILTREC RHK151M10B

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0318942 Interchange Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 6.37 Inch Height | CF8DXT 0330D010Y MF03189421.898"3.563"6.37"3.563"Polyester435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0617429 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTH WX452 MF06174291.579"3.465"-3.465"Polyester----
RFQ
MAIN FILTER INC. MF0617432 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG3WTL 0151RK010MM MF06174321.579"3.465"8.661"3.465"Polyester----
RFQ
MAIN FILTER INC. MF0617433 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTM 0151RK010MMV MF06174331.579"3.465"-3.465"Polyester----
RFQ
MAIN FILTER INC. MF0617434 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG3WTN 01268085 MF06174341.579"3.465"8.661"3.465"Polyester----
RFQ
MAIN FILTER INC. MF0617435 Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height | CG3WTP 1268085 MF06174351.579"3.465"-3.465"Polyester----
RFQ
MAIN FILTER INC. MF0617436 Hydraulic Filter, Polyester, 10 Micron Rating, Viton Seal, 8.661 Inch Height | CG3WTQ 01272265 MF06174361.579"3.465"8.661"3.465"Polyester----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0617431 RHK151M10B Hydraulic Filter, Polyester, 10 Micron, Viton Seal, 8.661 Inch Height