MAIN FILTER INC. MF0616897 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 4.65 Inch Height | CG3WJU WP603

MAIN FILTER INC. MF0616897 WP603 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 4.65 Inch Height

Item: CG3WJU Model: MF0616897Cross Ref: WP603
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.87"
Capacity13.01g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size289 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height4.65"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.07"
Top O.d.2.87"

Product Details:

    • Repalcement FILTREC WP603

Product Variants

ProductModelCracking PressureHeightTop I.d.Top O.d.Bottom O.d.Filter SizeCapacityCollapse PressurePrice
MAIN FILTER INC. MF0004008 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 4.65 Inch Height | CF6QFJ MART MF0004008145 psi4.65"1.07"2.87"2.87"289 sq. in.13.01g145 psi-
RFQ
MAIN FILTER INC. MF0004016 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 4.65 Inch Height | CF6QFP MART MF0004016145 psi4.65"1.07"2.87"2.87"289 sq. in.13.01g--
RFQ
MAIN FILTER INC. MF0035332 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.07 Inch Height | CF6UGV MART MF003533287 psi8.07"3.504"5.906"5.906"1419 sq. in.56.76g87 psi-
RFQ
MAIN FILTER INC. MF0067104 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 4.65 Inch Height | CF7CXP EZY MF0067104145 psi4.65"1.07"2.87"2.87"289 sq. in.13.01g145 psi-
RFQ
MAIN FILTER INC. MF0067171 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 4.65 Inch Height | CF7CYJ EZY MF0067171145 psi4.65"1.07"2.87"2.87"289 sq. in.13.01g145 psi-
RFQ
MAIN FILTER INC. MF0201550 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 4.65 Inch Height | CF7NWH C10 MF0201550145 psi4.65"1.07"2.87"2.87"289 sq. in.13.01g--
RFQ
MAIN FILTER INC. MF0263938 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.07 Inch Height | CF7WLA G02922 MF026393887 psi8.07"3.504"5.906"5.906"1419 sq. in.56.76g87 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0616897 WP603 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 4.65 Inch Height