MAIN FILTER INC. MF0614515 Hydraulic Filter, Wire Mesh, 450 Micron Rating, Viton Seal, 4.56 Inch Height | CG3UDA HC9600EOA4H

MAIN FILTER INC. MF0614515 HC9600EOA4H Hydraulic Filter, Wire Mesh, 450 Micron Rating, Viton Seal, 4.56 Inch Height

Item: CG3UDA Model: MF0614515Cross Ref: HC9600EOA4H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Filter MediaWire Mesh
Filter Rating450 µm
Height4 14/25"
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement PALL HC9600EOA4H

Product Variants

ProductModelFilter MediaHeightTop I.d.Top O.d.Bottom O.d.Seal TypeSeal MaterialFilter RatingPrice
MAIN FILTER INC. MF0614517 Hydraulic Filter, Wire Mesh, 450 Micron, Viton Seal, 4.56 Inch Height | CG3UDC HC9600EOA4Z MF0614517Wire Mesh4 14/25"1.701"3.071"3.071"VitonViton450 µm-
RFQ
MAIN FILTER INC. MF0831187 Hydraulic Filter, Wire Mesh, 450 Micron, Viton Seal, 4.56 Inch Height | CG4HBQ D40F450TV MF0831187Wire Mesh4 14/25"1.701"3.071"3.071"VitonViton450 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0614515 HC9600EOA4H Hydraulic Filter, Wire Mesh, 450 Micron Rating, Viton Seal, 4.56 Inch Height