MAIN FILTER INC. MF0605750 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 9.29 Inch Height | CG3MVE FILTERS

MAIN FILTER INC. MF0605750 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 9.29 Inch Height

Item: CG3MVE Model: MF0605750
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Collapse Pressure3045 psi
Cracking Pressure3045 psi
Filter MediaWire Mesh
Filter Rating10 µm
Filter Size415 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9.29"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.646"
Top O.d.3.071"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0058403 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 4.44 Inch Height | CF6WGN D111T10A MF00584031.772"1.004"4 11/25"-1.772"----
RFQ
MAIN FILTER INC. MF0058405 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 4.48 Inch Height | CF6WGQ D111T10B MF00584051.772"1"4 12/25"-1.772"----
RFQ
MAIN FILTER INC. MF0058447 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WJF D112T10A MF00584471.772"1.004"8.22"305 psi1.772"155 sq. in.305 psi--
RFQ
MAIN FILTER INC. MF0058525 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 8.22 Inch Height | CF6WLT D121T10A MF00585252.087"0.965"--2.087"----
RFQ
MAIN FILTER INC. MF0058775 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 8.22 Inch Height | CF6WTH D141T10A MF00587753.071"1.701"--3.071"----
RFQ
MAIN FILTER INC. MF0058827 Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 12.99 Inch Height | CF6WUQ D142T10B MF00588273.071"1.693"12.99"3045 psi3.071"591 sq. in.---
RFQ
MAIN FILTER INC. MF0058941 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 9.29 Inch Height | CF6WXM D151T10B MF00589413.071"1.646"-3045 psi3.071"415 sq. in.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0605750 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 9.29 Inch Height