Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAS50FDA222 O-Ring, 222, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 50 Shore A, Red, 10 PK | CQ3FXX

GRAINGER ZUSAS50FDA222 O-Ring, 222, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 50 Shore A, Red, 10 PK

Item: CQ3FXX Model: ZUSAS50FDA222Cross Ref: 714D54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.1 2/5"
Actual Outside Dia.1.762"
Actual Width0.139"
ApplicationFood
ColorRed
Cross Section ShapeRound
Dash Number222
Durometer50 Shore A
Durometer RatingMedium Hard
Meets/exceeds3A 18-03, FDA
Metal DetectableNo
Nominal Inside Dia.1 1/2"
Nominal Outside Dia.1 3/4"
Nominal Width1/8"
O-ring MaterialSilicone
PropertiesHigh Temperature, Resistant To Chemicals, Resistant To Water, Resistant To Weather
System Of MeasurementImperial
Temp. Range-80°F to +450°F
X-ray DetectableNo
Cross Section1/8"
Fda ApprovedFDA Approved
Inside Diameter - Actual1.484"
Inside Diameter - Nominal1 1/2"
MaterialSilicone
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
Operating Temperature - Maximum450°F
Operating Temperature - Minimum-80°F
Outside Diameter - Actual1.762"
Outside Diameter - Nominal1 3/4"
Product TypeO-Ring
Standards3A 18-03 CERTIFIED
Width - Actual0.139"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAS50FDA222 O-Ring, 222, 1 1/2 Inch Inside Dia, 1 3/4 Inch Outside Dia, 50 Shore A, Red, 10 PK
€31.76 /unit