MAIN FILTER INC. MF0605058 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height | CG3MGX FILTERS

MAIN FILTER INC. MF0605058 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height

Item: CG3MGX Model: MF0605058
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Burst Pressure246.6 psi
Capacity88.5g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size985 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.949"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread11 BSP
Thread Size1.25 mm
Top O.d.5.079"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Filter RatingBurst PressureThreadPrice
MAIN FILTER INC. MF0301826 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNP HA134 MF0301826Glass8.949"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0301831 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNV HA372 MF0301831Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304027 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.02 Inch Height | CF8AAC MANITOU MF0304027Glass7.02"5.079"145 psi5.079"25 µm246.6 psi11 BSP-
RFQ
MAIN FILTER INC. MF0304225 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABL CA6003 MF0304225Glass5.748"3.78"145 psi3.78"25 µm304.6 psi14 BSP-
RFQ
MAIN FILTER INC. MF0305644 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 10.94 Inch Height | CF8AMC HI204907 MF0305644Glass10.94"5.06"145 psi5.06"25 µm261 psi16 UNF-
RFQ
MAIN FILTER INC. MF0307633 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.75 Inch Height | CF8BGR HF28731 MF0307633Glass8 3/4"3 3/4"145 psi3 3/4"25 µm304 psi12 UNF-
RFQ
MAIN FILTER INC. MF0308310 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BWX HF6338 MF0308310Glass7.88"3 3/4"145 psi3 3/4"25 µm261 psi16 UNF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0605058 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.949 Inch Height