MAIN FILTER INC. MF0604157 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 6.18 Inch Height | CG3LLC D58E100TAV

MAIN FILTER INC. MF0604157 D58E100TAV Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 6.18 Inch Height

Item: CG3LLC Model: MF0604157Cross Ref: D58E100TAV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Cracking Pressure305 psi
Filter MediaWire Mesh
Filter Rating100 µm
Filter Size363 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.595"
Top O.d.3.071"

Product Details:

    • Repalcement WIX D58E100TAV

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0060385 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 3.54 Inch Height | CF6YUA DHD60B100B MF00603851.752"3.54"0.87"435 psi1.752"Outside In63 sq. in.--
RFQ
MAIN FILTER INC. MF0060438 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 13.74 Inch Height | CF6YVV DHD660B100B MF00604383.032"13.74"1.898"435 psi3.032"Outside In621 sq. in.--
RFQ
MAIN FILTER INC. MF0061141 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 5.74 Inch Height | CF6ZLC DMD034W100B MF00611413.071"5.74"1.083"3045 psi3.071"Outside In136 sq. in.--
RFQ
MAIN FILTER INC. MF0061211 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.38 Inch Height | CF6ZLU DMD125B100B MF00612111.654"3.38"0.898"-1.654"----
RFQ
MAIN FILTER INC. MF0061236 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 3.38 Inch Height | CF6ZMR DMD125W100B MF00612361.654"3.38"0.898"3045 psi1.654"Outside In53 sq. in.--
RFQ
MAIN FILTER INC. MF0061276 Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 4.44 Inch Height | CF6ZNQ DMD126W100B MF00612761.772"4 11/25"1.016"3045 psi1.772"Outside In76 sq. in.--
RFQ
MAIN FILTER INC. MF0061603 Hydraulic Filter, Wire Mesh, 100 Micron Rating, Viton Seal, 5.98 Inch Height | CF6ZRJ DVD2140B100B MF00616032.913"5.98"1.587"435 psi2.913"Outside In206 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0604157 D58E100TAV Hydraulic Filter, Wire Mesh, 100 Micron, Viton Seal, 6.18 Inch Height